Shop All Aluminum Rods
Onlinemetals
0.25" Aluminum Round Bar 2024-T4-Cold Finish
Mfr # 17966
Zoro # G307156872
product price: $8.79
/ea
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Alloy Type 2024
- Standards AMS 4120, AMS QQ-A-225/6, ASTM B211
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 17966
- Zoro # G307156872
- Country of Origin United States
- Category Aluminum Rods
Dimensions
Diameter | 0.25 |
Length | 48 |
Details
Item | Bar-Round |
Material | Aluminum |
Alloy Type | 2024 |
Standards | AMS 4120, AMS QQ-A-225/6, ASTM B211 |
Description
14 inch Aluminum Round Bar 2024T4 offers an excellent strengthtoweight ratio, high fatigue resistance, and average machinability The addition of copper to this alloy makes 2024 one of the strongest aluminum alloys, but it also is more susceptible to corrosion than most other aluminum alloys 2024 is typically used in aerospace applications, clock parts, computer parts, hydraulic parts, bolts, valves, nuts, pistons, and gears
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS CE Garolite Bar - 1/8" Thick x 4" Wide x 24" Long (BULK-CS-GCE-146)
- TRIM-LOK Rubber Seal, D-Shaped, 0.38"W x 25 ft. (X1333BT-25)
- GLAZELOCK 1/16" 4"L x 3"W 7/8" Slot, Square Horseshoe Plastic Flat Shims Blue 1000pc/box (GLZ23)
- ZORO SELECT Buna-N Sheet, 70A, 36"x24"x0.125", Black (BULK-RS-H70-275)
- ONLINEMETALS 4" Aluminum Round Bar 2024-T351-Cold Finish (12645)
- ONLINEMETALS 0.375" Aluminum Round Bar 2024-T4-Cold Finish (17968)
- ONLINEMETALS 0.3125" inch Aluminum Round Bar 2011-T3-Cold (15223)
- ONLINEMETALS 1.375" Aluminum Round Bar 6061-T6511-Extruded (1093)
- ONLINEMETALS 1.75" Aluminum Round Bar 7075-T651-Cold Finish (20049)
- ONLINEMETALS 1" Aluminum Round Bar 6061-T6511-Extruded (1090)
- ZORO SELECT Rod Stock, Aluminum, 6 in Overall L (26318_6_0)
- Onlinemetals Aluminum Rods