Shop All Stainless Steel Tube Stock
Onlinemetals
0.25" Acetal Round Rod (Copolymer) Black
Mfr # 21241
Zoro # G607071349
product price: $3.29
/ea
Sold in multiples of 3 for $9.87
$9.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Alloy Type Acetal
- Outside Square 0.25
- Length 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 21241
- Zoro # G607071349
- Country of Origin United States
- Category Stainless Steel Tube Stock
Dimensions
Length | 24 |
Details
Material | Plastic |
Alloy Type | Acetal |
Outside Square | 0.25 |
Item | Round Rod |
Description
Plastic Round Rod Acetal Copolymer Black offers high strength and rigidity, low moisture absorption, and it is easy to machine Acetal Copolymer has low centerline porosity, meaning it avoids absorption of moisture or other particulate This makes it ideal for food and medical equipment It is typically used in bearings, bushings, electrical components, structural keels, gears, rollers, food equipment, and medical equipment
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tapered Cork, Trade Size 000, PK100 (4NMA4)
- TRIM-LOK Edge Grip Seal, EPDM, 25 ft Length, 1.045 in Overall Width, Style: Trim with a Top Bulb (7100B3X1/8A-25)
- STANLEY Stanley Hardware 4020BC Series 182758 Slotted Angle, 24 in L, Galvanized Steel (N182-758)
- RUBBER-CAL EPDM, 0.187" X 2" X 36" 60A, ASTM D2000 BA (31-016-187)
- ONLINEMETALS 1" OD x 0.049" Wall x 0.902" ID Stainless Round Tube 316 Seamless (12959)
- ONLINEMETALS 1.75" Carbon Steel Round Bar 1045 Cold Finish (21692)
- ONLINEMETALS 0.625" OD x 0.065" Wall x 0.495" ID Stainless Round Tube 304 Seamless (12924)
- ONLINEMETALS 1" Polycarbonate Round Rod Machine Grade Natural (13169)
- ONLINEMETALS 1125 Carbon Steel Round Bar 1045 Cold Finish, 12 Length (21687)
- ONLINEMETALS 0.75" Nylon Round Rod Nylatron GS (6701)
- ONLINEMETALS 1.75" Aluminum Plate 7075-T7351 (21208)
- Onlinemetals Stainless Steel Tube Stock