Shop All Brass Tube Stock
Onlinemetals
0.1875" x 2" Copper Rectangle Bar 110-H02
Mfr # 4278
Zoro # G907080027
product price: $91.19
/ea
Free Shipping & Returns
$91.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- Alloy Type 110
- Wall Thickness 0.1875
- Length 36
- Standards ASTM B187
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 4278
- Zoro # G907080027
- Country of Origin United States
- Category Brass Tube Stock
Dimensions
Length | 36 |
Details
Item | Bar-Rectangle |
Material | Copper |
Alloy Type | 110 |
Wall Thickness | 0.1875 |
Standards | ASTM B187 |
Description
Copper Rectangle Bar 110 H02 offers exceptional electrical and thermal conductivity, high ductility, and corrosion resistance 110 is a commercially pure grade that is oxygen free, and it is immune to hydrogen embrittlement at elevated temperatures It is typically used in conductors, thermal hardware, wiring, plumbing, and telecommunications parts
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tapered Cork, Trade Size 4, PK100 (4NMC1)
- ZORO SELECT Rubber Strip, Hypalon, 3/32"Th, 36"x4", 60A (BULK-RS-HPN60-27)
- ZORO SELECT Foam Sheet, Water-Resistant Closed Cell, 12 in W, 12 in L, 1/16 in Thick, Black (ZUSAESR-237)
- RUBBER-CAL EPDM, 0.25" X 6" X 36" 60A, ASTM D2000 BA (31-016-250)
- ONLINEMETALS 1" OD x 0.156" Wall x 0.688" ID Alloy Steel Round Tube 4130 (19731)
- ONLINEMETALS 0.25" OD x 0.03" Wall x 0.19" ID Brass Round Tube-H58 Seamless (1539)
- ONLINEMETALS 0.25" x 1.5" Brass Rectangle Bar 360-H02 Extruded (1411)
- ONLINEMETALS 0.25" x 2" Brass Rectangle Bar 360-H02 Extruded (1413)
- ONLINEMETALS 3.5" OD x 0.125" Wall x 3.25" ID Brass Round Tube-H58 Seamless (23460)
- ONLINEMETALS 3" OD x 0.625" Wall x 1.75" ID Copper Round Tube 101 (18364)
- K&S PRECISION METALS Square Brass Tube 1/2 X .028 X 6ft (9859-6)
- Onlinemetals Brass Tube Stock