Shop All Brass Tube Stock
Onlinemetals
0.1875" x 1.25" Copper Rectangle Bar 110-H02
Mfr # 4276
Zoro # G907080317
product price: $36.79
/ea
$36.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- Alloy Type 110
- Wall Thickness 0.1875
- Length 24
- Standards ASTM B187
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 4276
- Zoro # G907080317
- Country of Origin United States
- Category Brass Tube Stock
Dimensions
Length | 24 |
Details
Item | Bar-Rectangle |
Material | Copper |
Alloy Type | 110 |
Wall Thickness | 0.1875 |
Standards | ASTM B187 |
Description
Copper Rectangle Bar 110 H02 offers exceptional electrical and thermal conductivity, high ductility, and corrosion resistance 110 is a commercially pure grade that is oxygen free, and it is immune to hydrogen embrittlement at elevated temperatures It is typically used in conductors, thermal hardware, wiring, plumbing, and telecommunications parts
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Shim Stock, Roll, Cold Low Steel, 0.0100 In (16450)
- USA INDUSTRIALS PolycarbonatePlastic Disc, 3"Diameter x1/2"Length (BULK-PD-PC-22)
- PRECISION BRAND Slotted Shim with Tab AA, 0.0020" Thickness, Pk20 (42103)
- RUBBER-CAL Styrene-Butadiene Sheet - 70A Durometer - 0.25" Thick x 36" Width x 60" Length - Black (32-007-250)
- ONLINEMETALS 0.5" x 1.5" Brass Rectangle Bar 360-H02 Extruded (1474)
- ONLINEMETALS 0.75" x 0.75" x 0.06" Brass Angle 385 (18251)
- ONLINEMETALS 0.4375" OD x 0.065" Wall x 0.3075" ID Brass Round Tube Brass-H58 Seamless (7874)
- ONLINEMETALS 0.75" OD x 0.065" Wall x 0.62" ID Brass Round Tube-H58 Seamless (17882)
- ONLINEMETALS 0.75" OD x 0.095" Wall x 0.56" ID Carbon Steel Round Tube A513-Type 5 DOM (15523)
- ONLINEMETALS 6" OD x 0.25" Wall x 5.5" ID Aluminum Round Tube 6061-T6-Extruded (20099)
- ONLINEMETALS 0.25" x 0.375" Copper Rectangle Bar 110-H02 (4280)
- Onlinemetals Brass Tube Stock