Shop All Stainless Steel Blanks, Bars, and Plate Stock
Onlinemetals
0.1875" x 1" Stainless Rectangle Bar 304/304L
Mfr # 4399
Zoro # G307077504
$73.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 304
- Thickness 0.188
- Width 1
- Length 96
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Onlinemetals
- MFR # 4399
- Zoro # G307077504
- Country of Origin United States
- Category Stainless Steel Blanks, Bars, and Plate Stock
Dimensions
Width | 1 |
Length | 96 |
Details
Material | Stainless Steel |
Alloy Type | 304 |
Thickness | 0.188 |
Standards | ASTM A240, ASTM A480, ASTM A666 |
Description
Stainless Rectangle Bar 304 offers a great mix of strength and corrosion resistance in most situations outside of marine environments If your project is in a marine environment, choose 316 stainless 304, the most popular stainless alloy in the world, maintains its properties in high temperature situations It is typically used in aerospace, food and beverage industry, pressure containers, architectural designs and trim, cryogenic applications, and chemical processing equipment
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8" Comm. Grade Neoprene Rubber Sheet, 12"x12", Black, 50A (BULK-RS-N50-27)
- ZORO SELECT Grating Clip, For Screw Size 1/4 in, Carbon Steel, Galvanized, 50 PK (WGG-1B)
- PRECISION BRAND Shim Stock Assortment 6" x 18", Low Carbon, Pk12 (16950)
- ZORO SELECT Off-White HDPE Sheet Stock 96" L x 48" W x 0.188" Thick (1ZAT4)
- ONLINEMETALS 0.25" x 3.5" Carbon Steel Rectangle Bar 1018 Cold Finish (7473)
- ONLINEMETALS 0.1875" Stainless Square Bar 304/304L-Annealed Cold Finish (426)
- ONLINEMETALS 1.5" OD x 0.083" Wall x 1.334" ID Carbon Steel Round Tube A513-Type 5 DOM (20228)
- ONLINEMETALS 0.1875" OD x 0.049" Wall x 0.0895" ID Brass Round Tube-H58 Seamless (4375)
- ONLINEMETALS 2" x 3" x 0.125" Aluminum Angle 6063-T52 (15471)
- ONLINEMETALS 0.5" x 4" Carbon Steel Rectangle Bar A36 Hot Rolled (9723)
- ONLINEMETALS 2" x 3" x 0.125" Aluminum Angle 6063-T52 (15471)
- Onlinemetals Stainless Steel Blanks, Bars, and Plate Stock