Shop All Aluminum Pipes
Onlinemetals
0.1875" x 1" Copper Rectangle Bar 110-H02
Mfr # 4275
Zoro # G907082847
$51.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- Alloy Type 110
- Length 36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Onlinemetals
- MFR # 4275
- Zoro # G907082847
- Country of Origin United States
- Category Aluminum Pipes
Dimensions
Length | 36 |
Details
Item | Bar-Rectangle |
Material | Copper |
Alloy Type | 110 |
Description
Copper Rectangle Bar 110 H02 offers exceptional electrical and thermal conductivity, high ductility, and corrosion resistance 110 is a commercially pure grade that is oxygen free, and it is immune to hydrogen embrittlement at elevated temperatures It is typically used in conductors, thermal hardware, wiring, plumbing, and telecommunications parts
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FILTER CO 6 H, 4 PK (AFC-APHCM-S-4p-16028)
- ZORO SELECT 1/2" FNPT SS Threaded Flange (4381006000)
- APG 2" Polypropylene Part D (3E20DPP)
- 3M Water Filter System, 0.8 gpm, 0.5 Micron, 12 1/2 in H (04-99534)
- ONLINEMETALS 0.75" Nom. Schedule 40 Aluminum Pipe 6061-T6-Extruded (1220)
- ONLINEMETALS 1.25" Nom. Schedule 80 Aluminum Pipe 6061-T6-Extruded (9574)
- ONLINEMETALS 2" Nom. Schedule 40 Aluminum Pipe 6061-T6-Extruded (1224)
- ONLINEMETALS 1" Nom. Schedule 80 Aluminum Pipe 6061-T6-Extruded (1229)
- ONLINEMETALS 2" x 3" x 0.125" Aluminum Rectangle Tube 6063-T52-Extruded (1207)
- ONLINEMETALS 3" Nom. Schedule 40 Aluminum Pipe 6061-T6-Extruded (1226)
- ONLINEMETALS 2" Nom. Schedule 40 Aluminum Pipe 6061-T6-Extruded (1224)
- Onlinemetals Aluminum Pipes