Shop All Stainless Steel Blanks, Bars, and Plate Stock
Onlinemetals
0.1875" x 1" Carbon Steel Rectangle Bar 1018 Cold Finish
Mfr # 6815
Zoro # G607073503
product price: $3.45
/ea
Sold in multiples of 3 for $10.35
$10.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Alloy Type 1018
- Thickness 0.188
- Width 1
- Length 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 6815
- Zoro # G607073503
- Country of Origin United States
- Category Stainless Steel Blanks, Bars, and Plate Stock
Dimensions
Width | 1 |
Length | 12 |
Details
Material | Carbon Steel |
Alloy Type | 1018 |
Thickness | 0.188 |
Standards | ASTM A108 |
Description
Cold Roll Rectangle Bar 1018 Cold Finish offers a good blend of strength, some ductility, ease of welding and machining 1018, the most popular of the coldrolled steels, is chemically similar to A36 HotRolled steel, but the finishing process offers superior surface finish and mechanical properties It is typically used in pins, rods, shafts, spindles, and sprockets
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 1" x 1" x 0.125" Aluminum T-Bar 6063-T52-Extruded (21873)
- STEELWORKS 1/4X36 Brs Rnd Rod (11519)
- USA INDUSTRIALS UHMW Polyethylene Plastic Sheet 1 ft L x 1 ft W x 1/4 in Thick (BULK-PS-UHMW-64)
- PRECISION BRAND Arbor Shim, 0.0020x3/8 ID, Pk10 (25103)
- ONLINEMETALS 0.0216" Copper Sheet Astm B370 (1910)
- ONLINEMETALS 1" x 0.125" Aluminum Square Tube 6061-T6-Extruded Radius Corner (23436)
- ONLINEMETALS 0.25" OD x 0.035" Wall x 0.18" ID Copper Round Tube 122 (20154)
- ONLINEMETALS 0.75" OD x 0.095" Wall x 0.56" ID Carbon Steel Round Tube A513-Type 5 DOM (15523)
- ONLINEMETALS 2" x 3.5" Aluminum Rectangle Bar 6061-T6511-Extruded (17906)
- ONLINEMETALS 4" PEEK (Polyetheretherketone) Round Rod Natural (15386)
- ONLINEMETALS 3" x 3" x 0.25" Stainless T-Bar 304L (23752)
- Onlinemetals Stainless Steel Blanks, Bars, and Plate Stock