Shop All Stainless Steel Blanks, Bars, and Plate Stock
Onlinemetals
0.1875" x 0.75" Stainless Rectangle Bar 316/316L
Mfr # 649
Zoro # G607072445
product price: $63.45
/ea
$63.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 316
- Thickness 0.188
- Width 0.75
- Length 96
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 649
- Zoro # G607072445
- Country of Origin United States
- Category Stainless Steel Blanks, Bars, and Plate Stock
Dimensions
Width | 0.75 |
Length | 96 |
Details
Material | Stainless Steel |
Alloy Type | 316 |
Thickness | 0.188 |
Standards | ASTM A240, ASTM A480, ASTM A666 |
Description
Stainless Rectangle Bar 316 exhibits high strength and excellent corrosion resistance including in marine environments 316 is slightly stronger than 304 stainless and is rated as a marine metal 316 maintains its properties in cryogenic or high temperatures It is typically used in oil and petroleum equipment, aerospace, food processing, pulp and paper processing equipment, textiles, architectural, and marine equipment
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Stock, LCS, Oiled, 1/32In T, 1 Wx4 Ft L (6SH22X12-48)
- ZORO SELECT Foam Strip, Closed Cell, 2 in W, 10 ft L, 1/2 in Thick, Black (ZUSANSR-124)
- E. JAMES Rubber Sheet, EPDM, 1/16"Thick, 36"x12", 80A (83285116EPDM8D)
- ZORO SELECT White PTFE Sheet Stock 24" L x 24" W x 1/32" Thick (BULK-PS-PTFE-189)
- ONLINEMETALS 0.125" x 0.5" Stainless Rectangle Bar 316/316L (637)
- ONLINEMETALS 0.02" Aluminum Sheet 6061-T6 (17920)
- ONLINEMETALS 0.625" x 0.75" Stainless Rectangle Bar 303-Annealed Cold Drawn (17702)
- ONLINEMETALS 0.375" x 0.75" Stainless Rectangle Bar 17-4 PH Cond. A HRAP (20561)
- ONLINEMETALS 0.5" Nom. Schedule 40 Brass Pipe 230-H58 (1575)
- ONLINEMETALS 3" x 3" x 0.25" Aluminum Angle 6063-T52 Extruded Architectural (19820)
- ZORO SELECT High Strength, SS, 6 ft Overall L (6F2X3-72)
- Onlinemetals Stainless Steel Blanks, Bars, and Plate Stock