Shop All Aluminum Pipes
Onlinemetals
0.1875" x 0.75" Copper Rectangle Bar 110-H02
Mfr # 4274
Zoro # G607082932
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$121.99
Free 30-Day Returns
Key Features
- Material Copper
- Length 144
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Onlinemetals
- MFR # 4274
- Zoro # G607082932
- Country of Origin United States
- Category Aluminum Pipes
Dimensions
Length | 144 |
Details
Item | Carbon Steel Rectangle Bar A36 |
Material | Copper |
Description
Copper Rectangle Bar 110 H02 offers exceptional electrical and thermal conductivity, high ductility, and corrosion resistance 110 is a commercially pure grade that is oxygen free, and it is immune to hydrogen embrittlement at elevated temperatures It is typically used in conductors, thermal hardware, wiring, plumbing, and telecommunications parts
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTAIR/PENTEK Inline Filter, POU, 10x2In, 1/4In FPT, Flow Rate: 0.75 gpm (155083-75)
- THRIFCO PLUMBING 3/8 90 St Ell Brass Barstock (5316023)
- RINNAI Hydronic Air Handler, 30 MBH, w/ Circulator (AH083CP)
- HYDROMAXX 1.5"x100Ft Flexible Corrugated Black LDPE Split Tubing Wire Loom (BLDPES0112100)
- ONLINEMETALS 1.5" Nom. Schedule 40 Aluminum Pipe 6061-T6-Extruded (1223)
- ONLINEMETALS 2" Nom. Schedule 40 Aluminum Pipe 6061-T6-Extruded (1224)
- ONLINEMETALS 4" Nom. Schedule 10 Aluminum Pipe 6063-T6-Extruded (24868)
- ONLINEMETALS 3" x 3" x 0.1875" Carbon Steel Angle A36 Hot Rolled (9942)
- ONLINEMETALS 3" Nom. Schedule 40 Aluminum Pipe 6061-T6-Extruded (1226)
- ONLINEMETALS 2" x 3" x 0.125" Aluminum Rectangle Tube 6063-T52-Extruded (1207)
- ONLINEMETALS 1.5" Nom. Schedule 80 Aluminum Pipe 6061-T6-Extruded (1230)
- Onlinemetals Aluminum Pipes