Shop All Titanium Sheets
Onlinemetals
0.1875" Titanium Plate Grade 2
Mfr # 12675
Zoro # G607154431
Free Shipping & Returns
$487.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.1875
- Width 24
- Length 12
- Material Titanium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Onlinemetals
- MFR # 12675
- Zoro # G607154431
- Country of Origin United States
- Category Titanium Sheets
Dimensions
Width | 24 |
Length | 12 |
Details
Item | Carbon Steel Round Bar 1045 |
Thickness | 0.1875 |
Material | Titanium |
Description
Titanium Plate Grade 2 offers a high strengthtoweight ratio, high corrosion resistance, high operating temperatures, and light weight Grade 2 is a commercially pure titanium grade that has a strength comparable to 6061T6 aluminum It is typically used in aerospace components, automotive components, cryogenic vessels, heat exchangers, condenser tubing, and pickling baskets
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbon Steel Square Bar, 12 in L, 7/8 in W (45s.875-12)
- ZORO SELECT Rod Stock, Brass, 0.072" dia., PK3 (8169)
- ZORO SELECT HDPE Plastic Sheet 48" L x 32" W x 1/8" Thick (BULK-PS-PE-446)
- ZORO SELECT Corrosion Resistant Rectangular Tubing, Aluminum, 6063 Alloy Type (6ALV3)
- ONLINEMETALS 1.5" Aluminum Square Bar 6063-T52 (26163)
- ONLINEMETALS 1" Aluminum Square Bar 6063-T52 (26162)
- ONLINEMETALS 0.5" Titanium Plate Grade 2 (12678)
- ONLINEMETALS 12" OD x 1" Wall x 10" ID Stainless Round Tube 304 (26748)
- ONLINEMETALS 1" Titanium Plate Grade 2 (12682)
- ONLINEMETALS 1.5" Hole x #6 Carbon Steel Expanded A36-Standard (22563)
- Onlinemetals Titanium Sheets