Shop All Stainless Steel Blanks, Bars, and Plate Stock
Onlinemetals
0.1875" Stainless Square Bar 304/304L-Annealed Cold Finish
Mfr # 426
Zoro # G207074641
product price: $87.29
/ea
Item requires special delivery charges. A $70.00 per item surcharge will be applied.
$87.29
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Length 144
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 426
- Zoro # G207074641
- Country of Origin United States
- Category Stainless Steel Blanks, Bars, and Plate Stock
Dimensions
Length | 144 |
Details
Material | Stainless Steel |
Description
Stainless Square Bar 304 offers a great mix of strength and corrosion resistance in most situations outside of marine environments If your project is in a marine environment, choose 316 stainless 304, the most popular stainless alloy in the world, maintains its properties in high temperature situations It is typically used in aerospace, food and beverage industry, pressure containers, architectural designs and trim, cryogenic applications, and chemical processing equipment
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAUDLIN PRODUCTS Slotted Shim H-8 x 8" x 0.025", Pk20 (MSH025)
- PARTNERS BRAND Clear Poly Sheeting, 4 x 100 ft., 4 Mil, Clear 100 ft. L x 48" W x (CF404C)
- ZORO SELECT Angle, Steel, 1/8 In T, 3/4 In Leg, 6 Ft (HA.125X.75-72)
- ZORO SELECT Carbon Steel Sheet, 12 3/8 in L, 12 in W (1095 SpS0.062x12.375x121)
- ONLINEMETALS 1" ID x 1.625" OD Bearing Bronze Hollowbar 932 (SAE 660) Cast Oversized (13998)
- ONLINEMETALS 0.375" x 2" Carbon Steel Rectangle Bar A36 Hot Rolled (10059)
- ONLINEMETALS 2.25" Nickel Round Bar 718-Annealed (18389)
- ONLINEMETALS 4" x 0.25" Aluminum Square Tube 6063-T52-Extruded (7069)
- ONLINEMETALS 1.625" Stainless Round Bar 347 Cold Finish (18472)
- ONLINEMETALS 0.75" x 0.75" x 0.12" Brass Angle 385 (18193)
- ZORO SELECT Annealed Stainless Flat, 6in Overall L (3F.5X1.75-6)
- Onlinemetals Stainless Steel Blanks, Bars, and Plate Stock