Shop All Stainless Steel Blanks, Bars, and Plate Stock
Onlinemetals
0.1875" Stainless Round Bar 304/304L-Annealed Cold Finish
Mfr # 71
Zoro # G607072476
Sold in multiples of 3 for $9.57
$9.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 304
- Length 24
- Standards AMS 5639, AMS 5647, AMS QQ-S-763, ASTM A276, ASTM A479
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Onlinemetals
- MFR # 71
- Zoro # G607072476
- Country of Origin United States
- Category Stainless Steel Blanks, Bars, and Plate Stock
Dimensions
Length | 24 |
Details
Material | Stainless Steel |
Alloy Type | 304 |
Standards | AMS 5639, AMS 5647, AMS QQ-S-763, ASTM A276, ASTM A479 |
Description
Stainless Round Bar 304 offers a great mix of strength and corrosion resistance in most situations outside of marine environments If your project is in a marine environment, choose 316 stainless 304, the most popular stainless alloy in the world, maintains its properties in high temperature situations It is typically used in aerospace, food and beverage industry, pressure containers, architectural designs and trim, cryogenic applications, and chemical processing equipment
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rod, Steel, 1144, 5/8 In Dia x 6 Ft L (2HKC4)
- ZORO SELECT Bar, Rect, Stl, 1018, 1/4 x 1 1/4 In, 6 Ft (2HHB9)
- ZORO SELECT Hex Stock, Carbon, 12L14, 3/8 In x6 ft. L (4YNF2)
- ZORO SELECT Carbon Steel Hex Bar, 12 in L, 1 3/4 in W (18H1.75-12)
- ONLINEMETALS 0.5" HDPE Plate Seafoam Marine Board (21742)
- ONLINEMETALS 2" Stainless Square Bar 316/316L-Annealed Cold Finish (2218)
- ONLINEMETALS 1.25" Nom. Schedule 40 Brass Pipe 230-H58 (1578)
- ONLINEMETALS 0.02" Aluminum Sheet 5052-H32 (17922)
- ONLINEMETALS 0.0162" Copper Sheet Astm B370 (4381)
- ONLINEMETALS 3" OD x 0.049" Wall x 2.902" ID Brass Round Tube-H58 Seamless (1571)
- ZORO SELECT SS Plate 304, 6in Overall L (4p.5x6-6)
- Onlinemetals Stainless Steel Blanks, Bars, and Plate Stock