Shop All Stainless Steel Tube Stock
Onlinemetals
0.1875" Silicon Bronze Plate 655
Mfr # 21583
Zoro # G707071010
product price: $1,098.99
/ea
Free Shipping & Returns
$1,098.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Bronze
- Alloy Type 655
- Length 24
- Wall Thickness 0.1875
- Standards ASTM B248, ASTM B96
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 21583
- Zoro # G707071010
- Country of Origin United States
- Category Stainless Steel Tube Stock
Dimensions
Length | 24 |
Details
Material | Bronze |
Alloy Type | 655 |
Wall Thickness | 0.1875 |
Item | Sheet/Plate |
Standards | ASTM B248, ASTM B96 |
Description
Bronze Plate 655 is a highsilicon bronze that exhibits a combination of strength, corrosion resistance, workability, weldability, formability and wear resistance 655 also sports a distinctive and attractive color that makes it popular for architects and artists It is an EPAregistered antimicrobial It is typically used for marine hardware, fasteners, bushings, and shafts
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL Red Rubber Sheet - 1/8" Thick x 3ft Width x 20ft Length (20-114)
- ZORO SELECT Bar, Rect, Stl, 1018, 1/4 x 2 1/2 In, 1 Ft (2HGZ7)
- ZORO SELECT White UHMW Sheet Stock 24" L x 12" W x 1.750" Thick (BULK-PS-UHMW-952)
- ZORO SELECT Clear Polycarbonate Film Stock 36" L x 24" W x 0.005" Thick (BULK-PF-PC-76)
- ONLINEMETALS 0.5" x 0.032" Brass Square Tube 272-H80 (21641)
- ONLINEMETALS 0.75" OD x 0.12" Wall x 0.51" ID Stainless Round Tube 304 Welded (472)
- ONLINEMETALS 2" x 0.12" Stainless Square Tube 304 Welded (533)
- ONLINEMETALS 1" OD x 0.25" Wall x 0.5" ID Stainless Round Tube 304 Seamless (12937)
- ONLINEMETALS 1.5" Cold Roll Square Bar 1018 Cold Finish (19578)
- ONLINEMETALS 1.75" Stainless Round Bar 416-Annealed Cold Finish (2064)
- ZORO SELECT Stainless Round Tube, 12 in Overall L (14765_12_0)
- Onlinemetals Stainless Steel Tube Stock