Shop All Stainless Steel Tube Stock
Onlinemetals
0.1875" Silicon Bronze Plate 655
Mfr # 21583
Zoro # G007070973
product price: $729.99
/ea
Free Shipping & Returns
$729.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Bronze
- Alloy Type 655
- Length 24
- Wall Thickness 0.1875
- Standards ASTM B248, ASTM B96
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 21583
- Zoro # G007070973
- Country of Origin United States
- Category Stainless Steel Tube Stock
Dimensions
Length | 24 |
Details
Material | Bronze |
Alloy Type | 655 |
Wall Thickness | 0.1875 |
Item | Sheet/Plate |
Standards | ASTM B248, ASTM B96 |
Description
Bronze Plate 655 is a highsilicon bronze that exhibits a combination of strength, corrosion resistance, workability, weldability, formability and wear resistance 655 also sports a distinctive and attractive color that makes it popular for architects and artists It is an EPAregistered antimicrobial It is typically used for marine hardware, fasteners, bushings, and shafts
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clear Polycarbonate Rod Stock 8 ft. L, 5/8" Dia. (68980104)
- ZORO SELECT Rubber, Recycled, 5/16"Thick, 12"x12", 60A (BULK-RS-RCY60-14)
- ZORO SELECT Copper Rectangle Bar 110-H02 (4272_12_0)
- RUBBER-CAL Heavy Black Conveyor Belt - Rubber Sheet - .30(2Ply) Thick x 8" Width x 48" Length - Black (20-138-0375)
- ONLINEMETALS 1" x 2" x 0.12" Carbon Steel Rectangle Tube A500/A513 Hot Rolled (10125)
- ONLINEMETALS 0.5" OD x 0.035" Wall x 0.43" ID Stainless Round Tube 316 Welded (4233)
- ONLINEMETALS 10" OD x 2" Wall x 6" ID Stainless Round Tube 304 (26723)
- ONLINEMETALS 0.75" x 1.25" Carbon Steel Rectangle Bar A36 Hot Rolled (10092)
- ONLINEMETALS 0.75" x 0.032" Brass Square Tube 272-H80 (21643)
- ONLINEMETALS 1" x 3" x 0.083" Carbon Steel Rectangle Tube A500/A513 Hot Rolled (10131)
- ONLINEMETALS 0.177" Polycarbonate Sheet Clear (7457)
- Onlinemetals Stainless Steel Tube Stock