Shop All Brass Tube Stock
Onlinemetals
0.1875" Copper Round Bar 145-H02
Mfr # 20645
Zoro # G907080492
product price: $13.95
/ea
$13.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- Alloy Type 145
- Outside Square 0.188
- Length 48
- Standards ASTM B249, ASTM B301
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 20645
- Zoro # G907080492
- Country of Origin United States
- Category Brass Tube Stock
Dimensions
Length | 48 |
Details
Item | Bar-Round |
Material | Copper |
Alloy Type | 145 |
Outside Square | 0.188 |
Standards | ASTM B249, ASTM B301 |
Description
Copper Round Bar 145, also called Tellurium Copper, has excellent thermal and electrical conductivity, good corrosion resistance, goor malleability, and excellent machinability 145 is mechanically similar to pure copper, but significantly easier to machine It is typically used in highspeed automatic screw machines, circuit breaker terminals, hot forged studs, transformers, and other elextrical components This size is a popular substitute for 5mm round copper bar
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Arbor Shim, 0.0020x1 1/2 ID, Pk10 (25443)
- ZORO SELECT Aluminum Bronze Rectangle Bar (14288_12_0)
- ONLINEMETALS 0.3125" Aluminum Round Bar 6061-T6-Cold (18008)
- ZORO SELECT Angle, Al, 6061, 1/8 In T, 1 1/2 In Leg, 8 Ft (79078)
- ONLINEMETALS 1" Brass Round Bar 485-H02 Extruded (18255)
- ONLINEMETALS 1.5" Aluminum Hex Bar 6061-T6511-Extruded (18071)
- ONLINEMETALS 0.25" OD x 0.065" Wall x 0.12" ID Brass Round Tube-H58 Seamless (1541)
- ONLINEMETALS 0.3125" x 0.04" Brass Square Tube 272-H80 (23518)
- ONLINEMETALS 0.5" Nylon Round Rod Nylatron GS (6699)
- ONLINEMETALS 1.375" OD x 0.032" Wall x 1.311" ID Brass Round Tube-H58 Seamless (24321)
- ONLINEMETALS 0.1875" OD x 0.02" Wall x 0.1475" ID Brass Round Tube-H58 Seamless (20996)
- Onlinemetals Brass Tube Stock