Shop All Brass Tube Stock
Onlinemetals
0.1875" Copper Round Bar 145-H02
Mfr # 20645
Zoro # G907080287
product price: $101.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$101.99
Free 30-Day Returns
Key Features
- Material Copper
- Length 144
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 20645
- Zoro # G907080287
- Country of Origin United States
- Category Brass Tube Stock
Dimensions
Length | 144 |
Details
Item | Carbon Steel Rectangle Tube A500/A513 |
Material | Copper |
Description
Copper Round Bar 145, also called Tellurium Copper, has excellent thermal and electrical conductivity, good corrosion resistance, goor malleability, and excellent machinability 145 is mechanically similar to pure copper, but significantly easier to machine It is typically used in highspeed automatic screw machines, circuit breaker terminals, hot forged studs, transformers, and other elextrical components This size is a popular substitute for 5mm round copper bar
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS Carbon Steel Angle-Equal 12 L (9886)
- ADFORS Door and Window Screen, Galvanized Steel, 36 in W, 100 ft L, 0.009 in Wire Dia, Silver (FCS9635-M)
- ZORO SELECT Bar Grating, Serrated, 12.13inW x 1.25inH (21188R125-TRD5)
- ZORO SELECT Flat Bar Stock 6061, 24 in Overall L (61F.625X8-24)
- ONLINEMETALS 0.625" x 1" Aluminum Rectangle Bar 2024-T351-Cold Finish (15945)
- ONLINEMETALS 0.75" OD x 0.095" Wall x 0.56" ID Carbon Steel Round Tube A513-Type 5 DOM (15523)
- ONLINEMETALS 0.625" Phosphor Bronze Round Bar 510-H04 (18265)
- ONLINEMETALS 0.75" x 0.75" x 0.06" Brass Angle 385 (18251)
- ONLINEMETALS 0.375" x 0.625" Brass Rectangle Bar 360-H02 Extruded (1449)
- ONLINEMETALS 2" Nom. Schedule 10 Stainless Pipe 316/316L Welded (19695)
- K&S PRECISION METALS BRAS TUBE ROUND 12X9/32in. (8210)
- Onlinemetals Brass Tube Stock