Shop All Alloy Steel Rods
Onlinemetals
0.1875" Carbon Steel Square Bar 1018 Cold Finish
Mfr # 20658
Zoro # G307078891
product price: $3.19
/ea
Sold in multiples of 3 for $9.57
$9.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12
- Material Carbon Steel
- Alloy Type 1018
- Standards ASTM A108
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 20658
- Zoro # G307078891
- Country of Origin United States
- Category Alloy Steel Rods
Dimensions
Length | 12 |
Details
Material | Carbon Steel |
Alloy Type | 1018 |
Standards | ASTM A108 |
Item | Bar-Square |
Description
Cold Roll Square Bar 1018 Cold Finish offers a good blend of strength, some ductility, ease of welding and machining 1018, the most popular of the coldrolled steels, is chemically similar to A36 HotRolled steel, but the finishing process offers superior surface finish and mechanical properties It is typically used in pins, rods, shafts, spindles, and sprockets
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Off-White HDPE Sheet Stock 12" L x 12" W x 0.375" Thick (1ZAG9)
- ONLINEMETALS 1.5" OD x 0.25" Wall x 1" ID Carbon Steel Round Tube A513-Type 5 DOM (7793)
- ZORO SELECT Grating Clip, For Screw Size 1/4 in, Carbon Steel, Galvanized, 50 PK (WGG-1D)
- ZORO SELECT Flat Stock, Al, 6061, 1/4 x 4 In, 6 Ft (2EZB6)
- ONLINEMETALS 3.5" Nom. Schedule 40 Aluminum Pipe 6061-T6 Extruded (7063)
- ONLINEMETALS 0.06" Thick x 0.0625" Hole x 0.125" Stagger Carbon Steel Perforated Sheet A36 Round Hole (13509)
- ONLINEMETALS 3" OD x 0.25" Wall x 2.5" ID Aluminum Round Tube 6061-T6-Extruded (7061)
- ONLINEMETALS 2" x 4" x 0.125" Aluminum Rectangle Tube 6061-T6-Extruded (7038)
- ONLINEMETALS 4" Alloy Steel Round Bar 4340-Normalized Rough Turned (7410)
- ONLINEMETALS 4.5" Alloy Steel Round Bar 4340-Normalized Rough Turned (7411)
- ZORO SELECT Oil Hard Drill Rod, O1, 1/16, 0.0625 In (O1D1166)
- Onlinemetals Alloy Steel Rods