Shop All Stainless Steel Blanks, Bars, and Plate Stock
Onlinemetals
0.187" GPO-3 Sheet Red
Mfr # 17916
Zoro # G907076310
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Alloy Type GPO-3
- Thickness 0.187
- Width 24
- Length 48
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Onlinemetals
- MFR # 17916
- Zoro # G907076310
- Country of Origin United States
- Category Stainless Steel Blanks, Bars, and Plate Stock
Dimensions
Width | 24 |
Length | 48 |
Details
Material | Plastic |
Alloy Type | GPO-3 |
Thickness | 0.187 |
Description
Plastic SheetPlate GPO 3 Red offers electrical insulation, track resistance, flame resistance, chemical resistance, high impact strength, and high mechanical strength GPO3 is an electrical grade sheet made from polyester resin and fiberglass reinforcement It is typically used in phase and end barriers, insulation support, bus bar support, mounting panels, transformers, antenna bases, and spacers
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIBERGRATE Molded Grating, 120 in Span, Grit-Top Surface, Corvex Resin, Green (878880)
- ZORO SELECT 1/4" Comm. Grade Buna-N Rubber Sheet, 12"x36", Black, 60A (BULK-RS-H60-12)
- ZORO SELECT Carbon Steel Rectangular Bar, 6" L, 2" W (18F.125X2-6)
- ZORO SELECT Hex Stock, Carbon, 12L14, 3/8 In x3 ft. L (4YNF1)
- ONLINEMETALS 0.5" Stainless Round Bar 303-Annealed Cold Finish (2015)
- ONLINEMETALS 1.25" Stainless Round Bar 321 Cold Finish (18440)
- ONLINEMETALS 0.15625" OD x 0.032" Wall x 0.09225" ID Brass Round Tube-H58 Seamless (4373)
- ONLINEMETALS 0.375" Carbon Steel Square Bar A36 Hot Rolled (10275)
- ONLINEMETALS 0.125" x 2" Stainless Rectangle Bar 316/316L (642)
- ONLINEMETALS 4" PEEK (Polyetheretherketone) Round Rod Natural (15386)
- ZORO SELECT High Strength, SS, 6in Overall L (6F.188X1-6)
- Onlinemetals Stainless Steel Blanks, Bars, and Plate Stock