Shop All Stainless Steel Tube Stock
Onlinemetals
0.177" Polycarbonate Sheet Clear
Mfr # 7457
Zoro # G907077065
product price: $232.99
/ea
Free Shipping & Returns
$232.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Alloy Type Polycarbonate
- Length 48
- Wall Thickness 0.177
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 7457
- Zoro # G907077065
- Country of Origin United States
- Category Stainless Steel Tube Stock
Dimensions
Length | 48 |
Details
Material | Plastic |
Alloy Type | Polycarbonate |
Wall Thickness | 0.177 |
Item | Sheet/Plate |
Description
Plastic SheetPlate Polycarbonate Clear offers extremely high impact strength, outstanding stability, light weight, and is much easier to machine than other grades of polycarbonate Polycarbonate also has a high temperature range, from 40 to 280 F It is typically used in bulletproof windows, CDs, protoyping parts, and numerous other projects where it replaces glass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Cord, Buna, 3/8 In, 10 Ft. (ZUSA-RC-1103)
- ZORO SELECT Tubing, Square, Aluminum, 6063 Alloy Type, 1/2", 3 ft. L. (6ALT0)
- ZORO SELECT Foam Sheet, Water-Resistant Closed Cell, 24 in W, 18 in L, 2 in Thick, Charcoal (5GCT1)
- ZORO SELECT Plate Stock, SS, 3/4 in.W, 0.018" Thickness (87159)
- ONLINEMETALS 1.25" Polycarbonate Round Rod Machine Grade Natural (13170)
- ONLINEMETALS 0.5" x 1" x 0.065" Carbon Steel Rectangle Tube A500/A513 Hot Rolled (10104)
- ONLINEMETALS 3" x 0.12" Stainless Square Tube 304 Welded (538)
- ONLINEMETALS 3" x 0.25" Stainless Square Tube 304 Welded (540)
- ONLINEMETALS 2.75" Acetal Round Rod Delrin Homopolymer Black (6583)
- ONLINEMETALS 0.25" OD x 0.065" Wall x 0.12" ID Stainless Round Tube 304 Seamless (12915)
- ZORO SELECT SS Round Tube 304, 24 in Overall L (7868_24_0)
- Onlinemetals Stainless Steel Tube Stock