Shop All Stainless Steel Tube Stock
Onlinemetals
0.158" Titanium Round Bar Grade 2
Mfr # 21564
Zoro # G007071659
product price: $14.49
/ea
$14.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Titanium
- Alloy Type Grade 2
- Outside Square 0.158
- Length 24
- Standards ASTM B348, ASTM F67 (call for availability)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 21564
- Zoro # G007071659
- Country of Origin United States
- Category Stainless Steel Tube Stock
Dimensions
Length | 24 |
Details
Material | Titanium |
Alloy Type | Grade 2 |
Outside Square | 0.158 |
Standards | ASTM B348, ASTM F67 (call for availability) |
Item | Bar-Round |
Description
Titanium Round Bar Grade 2 offers a high strengthtoweight ratio, high corrosion resistance, high operating temperatures, and light weight Grade 2 is a commercially pure titanium grade that has a strength comparable to 6061T6 aluminum It is typically used in aerospace components, automotive components, cryogenic vessels, heat exchangers, condenser tubing, and pickling baskets
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Oil Hard Drill Rod, O1, 5/8, 0.625 In (O1D586)
- ONLINEMETALS 4" OD x 0.083" Wall x 3.834" ID Carbon Steel Round Tube A513-Type 5 DOM (12690)
- BEHRENS 2Qt Galvsheet Stl Pail (1202GS)
- ZORO SELECT Precision Ball, 302SS, 1/4 In, PK100 (4RJK8)
- ONLINEMETALS 3" x 3" x 0.375" Aluminum T-Bar 6061-T6-Extruded (20648)
- ONLINEMETALS 2" Acetal Plate (Copolymer) Natural (13045)
- ONLINEMETALS 1.75" Acetal Round Rod (Copolymer) Black (21250)
- ONLINEMETALS 1" x 2" x 0.065" Carbon Steel Rectangle Tube A500/A513 Hot Rolled (10120)
- ONLINEMETALS 0.25" Polypropylene Sheet Black Copolymer (21354)
- ONLINEMETALS 1" x 1.5" x 0.12" Carbon Steel Rectangle Tube A500/A513 Hot Rolled (10119)
- ZORO SELECT Stainless Round Tube, 48 in Overall L (14839_48_0)
- Onlinemetals Stainless Steel Tube Stock