Shop All Stainless Steel Blanks, Bars, and Plate Stock
Onlinemetals
0.15625" OD x 0.032" Wall x 0.09225" ID Brass Round Tube-H58 Seamless
Mfr # 4373
Zoro # G307075456
product price: $3.19
/ea
Sold in multiples of 3 for $9.57
$9.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Alloy Type Brass-Alloy
- Length 12
- Standards ASTM B135
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 4373
- Zoro # G307075456
- Country of Origin United States
- Category Stainless Steel Blanks, Bars, and Plate Stock
Dimensions
Length | 12 |
Details
Material | Brass |
Alloy Type | Brass-Alloy |
Standards | ASTM B135 |
Description
Brass Round Tube Seamless 260270272330 provides a good mix of strength, harness, formability, and corrosion resistance Offered in the 260, 270, 272, and 330 alloys, Brass seamless tubes are frequently used in outdoor and indoor design elements Alloys are not differentiated and are dependent on availability
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 3/4" To JT3 Drill Chuck Arbor (3700-0168)
- USA INDUSTRIALS White Acetal Copolymer Plastic Bar 24" L, 1-1/4" W (BULK-PS-AC-749)
- ZORO SELECT Rubber Edging, EPDM, 10 ft Length, Non-Adhesive Backing, 3/4 in Overall Width, Style: I (ZTRIM-398)
- ONLINEMETALS 0.5" Hole x 12 ga. Aluminum Expanded 3003-Flattened (22512)
- ONLINEMETALS 0.5" OD x 0.035" Wall x 0.43" ID Aluminum Round Tube 6061-T6-Drawn (4352)
- ONLINEMETALS 2" x 3" x 0.125" Aluminum Angle 6063-T52 (15471)
- ONLINEMETALS 0.375" Titanium Round Bar Grade 2 (6786)
- ONLINEMETALS 0.75" Titanium Round Bar Grade 2 (6789)
- ONLINEMETALS 0.062" GPO-3 Sheet Red (17914)
- ONLINEMETALS 0.02" Aluminum Sheet 6061-T6 (17920)
- ZORO SELECT Carbon Steel Rectangular Bar, 6' L, 0.5" W (HF/250500-72)
- Onlinemetals Stainless Steel Blanks, Bars, and Plate Stock