Shop All Alloy Steel Rods
Onlinemetals
0.1382" Carbon Steel Sheet A653 Galvanized Hot Dip
Mfr # 13262
Zoro # G907078970
product price: $46.99
/ea
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 24
- Material Carbon Steel
- Alloy Type A653 Galvanized
- Finish Hot Dipped Galvanized
- Standards ASTM A653
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 13262
- Zoro # G907078970
- Country of Origin United States
- Category Alloy Steel Rods
Dimensions
Length | 24 |
Details
Material | Carbon Steel |
Alloy Type | A653 Galvanized |
Finish | Hot Dipped Galvanized |
Item | Sheet/Plate |
Standards | ASTM A653 |
Description
Galvanized Steel Sheet A653 0135 10 GA has excellent weldability, moderate machinability, cannot be heat treated, and excellent corrosion resistance due to its galvanized coating and zinc contents Galvanized Steel Sheet is frequently found in outdoor hardware such as outdoor signage, garbage cans, heating and cooling systems, and electrical protection
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" Cork Sheet, 12"x36" (4NLZ7)
- RUBBER-CAL Nitrile - Commercial Grade Black - 60A Rubber Sheet - Buna Rubber - 1/8" T x 8" W x 8" L - 3 Pack (20-111)
- ZORO SELECT Flat Stock, Steel, 4140, 1/4 x 2 In, 3 Ft L (2HKE1)
- M-D M-D Aluminum Sheet, Lincane, 57182, 36"L x 36"W x 1/5" Thick, Silver (57182)
- ONLINEMETALS 3" OD x 0.065" Wall x 2.87" ID Brass Round Tube-H58 Seamless (7055)
- ONLINEMETALS 0.625" Alloy Steel Round Bar 8620-Cold Finish (15007)
- ONLINEMETALS 1.5" x 2" Aluminum Rectangle Bar 6061-T6511-Extruded (7019)
- ONLINEMETALS 1" HDPE Plate Natural Food Grade Cutting Board (15936)
- ONLINEMETALS 2" x 0.25" Aluminum Square Tube 6061-T6-Extruded (7033)
- ONLINEMETALS 1.5" x 1.5" x 0.125" Aluminum Channel 6063-T52 Extruded Architectural (7016)
- ONLINEMETALS 4" x 0.125" Aluminum Square Tube 6061-T6-Extruded (7066)
- Onlinemetals Alloy Steel Rods