Shop All Stainless Steel Blanks, Bars, and Plate Stock
Onlinemetals
0125 x 4 Carbon Steel Rectangle Bar 1018 Cold Finish, 36 Length
Mfr # 6809
Zoro # G307072509
$23.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Alloy Type 1018
- Thickness 0.125
- Width 4
- Length 36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Onlinemetals
- MFR # 6809
- Zoro # G307072509
- Country of Origin United States
- Category Stainless Steel Blanks, Bars, and Plate Stock
Dimensions
Width | 4 |
Length | 36 |
Details
Material | Carbon Steel |
Alloy Type | 1018 |
Thickness | 0.125 |
Standards | ASTM A108 |
Description
Cold Roll Rectangle Bar 1018 Cold Finish offers a good blend of strength, some ductility, ease of welding and machining 1018, the most popular of the coldrolled steels, is chemically similar to A36 HotRolled steel, but the finishing process offers superior surface finish and mechanical properties It is typically used in pins, rods, shafts, spindles, and sprockets
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHIFER Door and Window Screen, Vinyl Coated Polyester, 60 in W, 50 ft L, 0.018 in Wire Dia, Black (3028732)
- FIBERGRATE Pedestrian Pultruded Grating, 72 in Span, Grit-Top Surface, ISOFR Resin, Dark Gray (873290)
- ZORO SELECT Rod Stock, SS, 72 in Overall L (6R.312-72)
- ZORO SELECT Clear PETG Sheet Stock 12" L x 12" W x 0.063" Thick (1UTJ7)
- ONLINEMETALS 2" x 3" x 0.125" Aluminum Angle 6063-T52 (15471)
- ONLINEMETALS 0.625" OD x 0.125" Wall x 0.375" ID Brass Round Tube-H58 Seamless (19814)
- ONLINEMETALS 0.25" OD x 0.035" Wall x 0.18" ID Copper Round Tube 122 (20154)
- ONLINEMETALS 2" UHMW-Virgin Round Rod Natural Oversized (12547)
- ONLINEMETALS 0.875" ID x 1.375" OD Bearing Bronze Hollowbar 932 (SAE 660) Cast Oversized (13991)
- ONLINEMETALS 2.5" Ultem 1000 Round Rod Amber [Duratron U1000] (15415)
- ZORO SELECT Blank Stock, Rect, 304SS, 1/8 Tx2 In x 6 ft (4YTY3)
- Onlinemetals Stainless Steel Blanks, Bars, and Plate Stock