Shop All Copper Tubing
Onlinemetals
0.125" x 2.5" Aluminum Rectangle Bar 6063-T52-Extruded
Mfr # 18079
Zoro # G907087323
Item requires special delivery charges. A $95.00 per item surcharge will be applied.
$113.99
Free 30-Day Returns
Key Features
- Wall Thickness 0.125
- Tube Length 192
- Tube Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Onlinemetals
- MFR # 18079
- Zoro # G907087323
- Country of Origin United States
- Category Copper Tubing
Dimensions
Tube Length | 192 |
Details
Item | Plastic Sheet/Plate Ultem |
Wall Thickness | 0.125 |
Tube Material | Aluminum |
Description
Aluminum Rectangle Bar 6063T52 offers exceptional corrosion resistance, light weight, and good formability 6063 is more easily formable and much more corrosion resistant than 6061, but it is only about half as strong 6063T52 is typically used in applications where corrosion resistance and aesthetic are more important than strength, such as piping, furniture, and decorative applications
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTO One Piece, Ultramax Het, ADA, Right Trip L, 1.28 gpf, E-Max, Floor Mount, Elongated, Cotton (MS854114ELR#01)
- AMERICAN STANDARD Flapper, Cadet 3, White (738920-0070A)
- BEMIS Toilet Seat, White, Elongated, 16 7/8" H (7B7300SLEC)
- CENTRAL BRASS Two Handle Bar Faucet, Compression Hose, Single Hole, Polished Chrome (0289-A)
- ONLINEMETALS Copper Rectangle Bar 110, 1.25 Outside Dia, 96 Length (1560)
- ONLINEMETALS Copper Rectangle Bar 110, 0.875 Outside Dia, 12 Length (1555)
- ONLINEMETALS Carbon Steel Perforated Sheet A36, 0.75 Outside Dia, 144 Length (20110)
- ONLINEMETALS 0.05" Alloy Steel Sheet 4130-Normalized (15323)
- ONLINEMETALS Aluminum Sheet/Plate 7075, 0.25 Outside Dia, 12 Length (19730)
- ONLINEMETALS Bar-Round, 0.625 Outside Dia, 24 Length (15271)
- STREAMLINE Coil Copper Tubing, 1 5/8 in Outside Dia, 60 ft Length, Type K (KS14060)
- Onlinemetals Copper Tubing