Shop All Stainless Steel Blanks, Bars, and Plate Stock
Onlinemetals
0.125" x 2" Stainless Rectangle Bar 316/316L
Mfr # 642
Zoro # G907072404
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$153.99
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 316
- Thickness 0.125
- Width 2
- Length 144
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Onlinemetals
- MFR # 642
- Zoro # G907072404
- Country of Origin United States
- Category Stainless Steel Blanks, Bars, and Plate Stock
Dimensions
Width | 2 |
Length | 144 |
Details
Material | Stainless Steel |
Alloy Type | 316 |
Thickness | 0.125 |
Standards | ASTM A240, ASTM A480, ASTM A666 |
Description
Stainless Rectangle Bar 316 exhibits high strength and excellent corrosion resistance including in marine environments 316 is slightly stronger than 304 stainless and is rated as a marine metal 316 maintains its properties in cryogenic or high temperatures It is typically used in oil and petroleum equipment, aerospace, food processing, pulp and paper processing equipment, textiles, architectural, and marine equipment
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grating Clip, For Screw Size 1/4 in, Carbon Steel, Galvanized, 50 PK (WGG-2C)
- FIBERGRATE Molded Grating, 144 in Span, Grit-Top Surface, Corvex Resin, Dark Gray (878970)
- ZORO SELECT Clear Polycarbonate Film Stock 48" L x 24" W x 0.040" Thick (BULK-PF-PC-84)
- ZORO SELECT Foam Sheet, Crosslink, 12 in W, 24 in L, 1/8 in Thick, Blue (1001305BLU)
- ONLINEMETALS 1 Alloy Steel Hex Bar 41404142Cold Finish, 48 Length (20242)
- ONLINEMETALS 0.75" x 1.5" x 0.065" Stainless Rectangle Tube 304 Welded (17928)
- ONLINEMETALS 0.375" Carbon Steel Square Bar A36 Hot Rolled (10275)
- ONLINEMETALS 0.75" Stainless Round Bar Nitronic 60 (10717)
- ONLINEMETALS 2" Stainless Round Bar Nitronic 60 (10722)
- ONLINEMETALS 2" OD x 0.065" Wall x 1.87" ID Brass Round Tube-H58 Seamless (1566)
- ZORO SELECT Annealed Stainless Flat, 12" Overall L (3F.25X.5-12)
- Onlinemetals Stainless Steel Blanks, Bars, and Plate Stock