Shop All Stainless Steel Blanks, Bars, and Plate Stock
Onlinemetals
0.125" x 1.25" Stainless Rectangle Bar 304/304L
Mfr # 4389
Zoro # G307077269
product price: $25.29
/ea
$25.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 304
- Thickness 0.125
- Width 1.25
- Length 36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 4389
- Zoro # G307077269
- Country of Origin United States
- Category Stainless Steel Blanks, Bars, and Plate Stock
Dimensions
Width | 1.25 |
Length | 36 |
Details
Material | Stainless Steel |
Alloy Type | 304 |
Thickness | 0.125 |
Standards | ASTM A240, ASTM A480, ASTM A666 |
Description
Stainless Rectangle Bar 304 offers a great mix of strength and corrosion resistance in most situations outside of marine environments If your project is in a marine environment, choose 316 stainless 304, the most popular stainless alloy in the world, maintains its properties in high temperature situations It is typically used in aerospace, food and beverage industry, pressure containers, architectural designs and trim, cryogenic applications, and chemical processing equipment
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAUDLIN PRODUCTS Slotted Shim A-2 x 2" x 0.100", Pk5 (MSA100-5)
- ZORO SELECT Slotted Shim 4 x 4" x 0.010", Pk20 (36D749)
- PRECISION BRAND Arbor Shim, 0.0010x1/2 ID, Pk10 (25121)
- ZORO SELECT Foam Sheet, Crosslink, 12 in W, 24 in L, 3/8 in Thick, Black (1001325)
- ONLINEMETALS 0.032" Copper Sheet Astm B370 (1911)
- ONLINEMETALS 1.625" Stainless Round Bar 347 Cold Finish (18472)
- ONLINEMETALS 0.75" x 1" x 0.125" Brass Angle 385 (18194)
- ONLINEMETALS 1" x 1.25" Carbon Steel Rectangle Bar 1018 Cold Finish (22236)
- ONLINEMETALS 1" x 1" x 0.125" Brass Angle 385 (18195)
- ONLINEMETALS 0.125" x 1.5" Stainless Rectangle Bar 304/304L (4390)
- ZORO SELECT SS Plate 316, 12 in Overall W (316 SS0.036x12x121)
- Onlinemetals Stainless Steel Blanks, Bars, and Plate Stock