Shop All Stainless Steel Blanks, Bars, and Plate Stock
Onlinemetals
0.125" PVC Sheet Type 1 Gray
Mfr # 21765
Zoro # G507082605
product price: $19.85
/ea
$19.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Alloy Type PVC
- Thickness 0.125
- Width 24
- Length 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 21765
- Zoro # G507082605
- Country of Origin United States
- Category Stainless Steel Blanks, Bars, and Plate Stock
Dimensions
Width | 24 |
Length | 24 |
Details
Material | Plastic |
Alloy Type | PVC |
Thickness | 0.125 |
Description
Plastic Sheet PVC has great corrosion resistance, excellent chemical resistance, and excellent thermoforming and machining capabilities The impact resistance and durability of PVC are rated as normal Max operational temperatures are 140 F It is typically used for dust collection systems, ceiling materials, corrosion control equipment, flues, vents, lab equipment, acid fume hoods and ducts, waterproof covers, and storage tanks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHIFER Door and Window Screen, Galvanized Steel, 24 in W, 100 ft L, 0.009 in Wire Dia, Gray (3007619)
- ZORO SELECT White Acetal Copolymer Sheet Stock 12" L x 12" W x 0.375" Thick (2VEP7)
- ZORO SELECT Green Cast Acrylic Sheet Stock 24" L x 12" W x 1/8" Thick (PS-CACT-99)
- ZORO SELECT Oil Hard Drill Rod, O1, #1, 0.227 In (O1D#16)
- ONLINEMETALS 1.5" Torlon 4301 Round Rod Bearing Grade Natural (15406)
- ONLINEMETALS 2" Stainless Round Bar Nitronic 60 (10722)
- ONLINEMETALS 0.125" x 1.25" Stainless Rectangle Bar 304/304L (4389)
- ONLINEMETALS 0.125" x 2" Stainless Rectangle Bar 304/304L (4391)
- ONLINEMETALS 4" x 4" x 0.313" Aluminum I-Beam 6061-T6-Extruded American Standard (13220)
- ONLINEMETALS 0.25" x 3.5" Carbon Steel Rectangle Bar 1018 Cold Finish (7473)
- ZORO SELECT SS Plate 316, 12 in Overall W (316 SS0.075x12x121)
- Onlinemetals Stainless Steel Blanks, Bars, and Plate Stock