Shop All Stainless Steel Pipes
Onlinemetals
0.125" Nom. Schedule 40 Stainless Pipe 304/304L Welded
Mfr # 940
Zoro # G707079290
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Pipe Length 96
- Material - Pipe Stainless Steel
- Outside Dia. 0.41
- Inside Dia. 0.269
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 940
- Zoro # G707079290
- Country of Origin United States
- Category Stainless Steel Pipes
Dimensions
Overall Pipe Length | 96 |
Outside Dia. | 0.41 |
Inside Dia. | 0.269 |
Details
Material - Pipe | Stainless Steel |
Item | Aluminum Hex Bar 2011 |
Description
Stainless Pipe 304 Schedule 40 offers a great mix of strength and corrosion resistance in most situations outside of marine environments If your project is in a marine environment, choose 316 stainless 304, the most popular stainless alloy in the world, maintains its properties in high temperature situations It is typically used in aerospace, food and beverage industry, pressure containers, architectural designs and trim, cryogenic applications, and chemical processing equipment Our pipe is unthreaded to allow for welded connections is designed to carry liquidgasmaterial from one place to another, whereas is designed to act as structural support
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZSI Insulated Strut Clamp, 1 3/8"OD, 4 5/8"W (UX13815SS)
- ZORO SELECT 6" x 10 ft. Non-Threaded CPVC Pipe Sch 80 (H0800600CG1000)
- JONES STEPHENS Condensate P Trap, 3/4" (P15075)
- KINGSTON BRASS Roman Tub Faucet, Matte Black, Wall Mount (KS8020DKL)
- ONLINEMETALS 2" OD x 0.313" Wall x 1.375" ID Carbon Steel Round Tube A513-Type 5 DOM (15549)
- ONLINEMETALS 1" Nom. Schedule 5 Stainless Pipe 304/304L Welded (913)
- ONLINEMETALS 3" x 0.125" Aluminum Square Tube 6061-T6-Extruded (18020)
- ONLINEMETALS 0.75" Nom. Schedule 80 Stainless Pipe 316/316LWelded (20782)
- ONLINEMETALS 2.375" OD x 0.313" Wall x 1.75" ID Carbon Steel Round Tube A513-Type 5 DOM (15558)
- ONLINEMETALS 2" OD x 0.25" Wall x 1.5" ID Carbon Steel Round Tube A513-Type 5 DOM (15548)
- ZORO SELECT 1-1/2" MNPT x 3" TOE Stainless Steel Pipe Nipple Sch 40 (T4WNH4)
- Onlinemetals Stainless Steel Pipes