Shop All Stainless Steel Pipes
Onlinemetals
0.125" Nom. Schedule 40 Stainless Pipe 304/304L Welded
Mfr # 940
Zoro # G607079260
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$210.99
Free 30-Day Returns
Key Features
- Overall Pipe Length 240
- Material - Pipe Stainless Steel
- Inside Dia. 0.269
- Outside Dia. 0.41
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Onlinemetals
- MFR # 940
- Zoro # G607079260
- Country of Origin United States
- Category Stainless Steel Pipes
Dimensions
Overall Pipe Length | 240 |
Inside Dia. | 0.269 |
Outside Dia. | 0.41 |
Details
Material - Pipe | Stainless Steel |
Item | Aluminum Hex Bar 2011 |
Description
Stainless Pipe 304 Schedule 40 offers a great mix of strength and corrosion resistance in most situations outside of marine environments If your project is in a marine environment, choose 316 stainless 304, the most popular stainless alloy in the world, maintains its properties in high temperature situations It is typically used in aerospace, food and beverage industry, pressure containers, architectural designs and trim, cryogenic applications, and chemical processing equipment Our pipe is unthreaded to allow for welded connections is designed to carry liquidgasmaterial from one place to another, whereas is designed to act as structural support
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LASCO FITTINGS 90D ELBW INSERTXMPT 3/4"" (1413007RMC)
- STEEL & OBRIEN 1-1/2" BPE Tri-Clamp x Long Tangent Weld 90 Deg. Elbow - 316SS SF1 (S2CKW-1.5-PL-316)
- ZORO SELECT Butterfly Valve, 1-1/2" Tube Size, Clamp (51C1.5MS/STH)
- DELTA Mechanical, Mixing Valve (R2910-MIXLF)
- ONLINEMETALS 1.5" Nom. Schedule 40 Stainless Pipe 316/316L Welded (19702)
- ONLINEMETALS 1.5" OD x 0.065" Wall x 1.37" ID Alloy Steel Round Tube 4130-Cond. N Seamless (7344)
- ONLINEMETALS 1.25" Nom. Schedule 80 Stainless Pipe 316/316L Welded (7105)
- ONLINEMETALS 1.5" Nom. Schedule 40 Stainless Pipe 316/316L Welded (19702)
- ONLINEMETALS 0.036" Stainless Sheet 304-Annealed No. 4 Finish (716)
- ONLINEMETALS 1" Nom. Schedule 80 Stainless Pipe 316/316L Welded (15226)
- ZORO SELECT 1/2" MNPT x 7" TBE Stainless Steel Pipe Nipple Sch 40, Inside Dia.: 3/4" (T4BND12)
- Onlinemetals Stainless Steel Pipes