Shop All Aluminum Treads
Onlinemetals
0.125" Aluminum Tread Plate 6061-T6
Mfr # 1232
Zoro # G607151584
Free Shipping & Returns
$399.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tread Width 48
- Length 48
- Thickness 0.125
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Onlinemetals
- MFR # 1232
- Zoro # G607151584
- Country of Origin United States
- Category Aluminum Treads
Dimensions
Tread Width | 48 |
Length | 48 |
Details
Thickness | 0.125 |
Item | Aluminum Rectangle Bar 6061 |
Material | Aluminum |
Description
Aluminum Sheet 6061T6 exhibits above average corrosion resistance, good machinability, high strength, light weight, good weldability, and the ability to be heat treated for even higher strength, all at an affordable price The textured surface provides increased rigidity while concealing dents, fingerprints, and other damage from general wear and tear, making it particularly popular for antislip floor surfaces and decorative projects 6061 is the most commonly used aluminum alloy in the world due to its positive characteristics It is typically used in aerospace, automotive, cameras, couplings, marine hardware, electrical components, decorative hardware, structural applications, pins, brakes, pistons, valves, and bicycle frames
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K&S PRECISION METALS Square Brass Tube 1/2 X .028 X 6ft (9859-6)
- ZORO SELECT 1/4" Comm. Grade Neoprene Rubber Sheet, 36"x10 ft., Black, 60A (BULK-RS-N60-208)
- ZORO SELECT Clear Acrylic Sheet Stock 24" L x 24" W x 0.220" Thick (BULK-PS-ACR-20)
- ONLINEMETALS 1" x 1" x 0.25" Aluminum Angle 6061-T6-Extruded Structural (973)
- ONLINEMETALS 0.0625" Aluminum Tread Plate 3003-H22 (1251)
- ONLINEMETALS 0.25" Aluminum Tread Plate 6061-T6 (1234)
- ONLINEMETALS 0.25" Aluminum Tread Plate 6061-T6 (1234)
- ONLINEMETALS 0.1875" Aluminum Tread Plate 6061-T6 (1233)
- ONLINEMETALS 0.125" Aluminum Tread Plate 3003-H22 (1254)
- ONLINEMETALS 0.125" Aluminum Tread Plate 3003-H22 (1254)
- STEELWORKS DIAMOND PLATE 12"" (11248)
- Onlinemetals Aluminum Treads