Shop All Aluminum Treads
Onlinemetals
0.125" Aluminum Tread Plate 3003-H22
Mfr # 1254
Zoro # G307151563
product price: $376.99
/ea
Free Shipping & Returns
$376.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tread Width 48
- Length 48
- Thickness 0.125
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 1254
- Zoro # G307151563
- Country of Origin United States
- Category Aluminum Treads
Dimensions
Tread Width | 48 |
Length | 48 |
Details
Thickness | 0.125 |
Item | Aluminum Rectangle Bar 6061 |
Material | Aluminum |
Description
Aluminum Tread Plate 3003H22 offers good strength, high durability, easy machinability, high corrosion resistance, and light weight The textured surface provides increased rigidity while concealing dents, fingerprints, and other damage from general wear and tear, making it particularly popular for antislip floor surfaces and decorative projects 3003 aluminum is wellsuited to outdoor and harsh environment applications due to its durability and corrosion resistance It is typically used in decorative parts, structural and vehicle trim, chemical tanks, pressure vessels, and piping
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAIRCHILD Edge Grip Seal, Rubber, 8 ft Length, 0.281 in Overall Width, Style: Beltline Weatherstrip (0148-4X2)
- ZORO SELECT Rod, SS, 440C, 1 1/2 In Dia x 6 Ft L (2EXP7)
- ZORO SELECT Bar Stock, Aluminum, 6063, 1/8 x 1 In, 8 ft. (6ALX4)
- ZORO SELECT Rod, Steel, 1215, 3/8 In Dia x 6 Ft L (2HJZ2)
- ONLINEMETALS 0.0625" Aluminum Tread Plate 3003-H22 (1251)
- ONLINEMETALS 0.25" Aluminum Tread Plate 6061-T6 (1234)
- ONLINEMETALS 0.25" Aluminum Tread Plate 6061-T6 (1234)
- ONLINEMETALS 0.75" Polypropylene Round Rod Natural (21748)
- ONLINEMETALS 0.125" Aluminum Tread Plate 3003-H22 (1254)
- ONLINEMETALS 0.25" Aluminum Tread Plate 6061-T6 (1234)
- M-D Decorative Metal Sheet, 36 in W, 36 in L, Lincane Tread, Aluminum, Albras (57265)
- Onlinemetals Aluminum Treads