Shop All Aluminum Sheets
Onlinemetals
0.125" Aluminum Sheet 6061-T6
Mfr # 1246
Zoro # G707151330
product price: $753.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$753.99
Free 30-Day Returns
Key Features
- Thickness 0.125
- Width 144
- Length 48
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 1246
- Zoro # G707151330
- Country of Origin United States
- Category Aluminum Sheets
Dimensions
Width | 144 |
Length | 48 |
Details
Thickness | 0.125 |
Material | Aluminum |
Item | Aluminum Rectangle Bar 6061 |
Description
Aluminum Sheet 6061T6 exhibits above average corrosion resistance, good machinability, high strength, light weight, good weldability, and the ability to be heat treated for even higher strength, all at an affordable price 6061 is the most commonly used aluminum alloy in the world due to its positive characteristics It is typically used in aerospace, automotive, cameras, couplings, marine hardware, electrical components, decorative hardware, structural applications, pins, brakes, pistons, valves, and bicycle frames
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT SS Round Bar 316, 48 in Overall L (4473_48_0)
- ZORO SELECT Expanded Sheet, Flat, 304SS, 8x4 ft, 1/2-#16 (44F05016-48X96)
- ZORO SELECT Rubber, Silicone, 1/8"Thick, 24"x12", 60A (BULK-RS-S60-808)
- ZORO SELECT HDPE Plastic Sheet 16" L x 16" W x 1/2" Thick (BULK-PS-PE-407)
- ONLINEMETALS 1.75" Aluminum Round Bar 7075-T7351 (22524)
- ONLINEMETALS 0.5" x 0.25" Brass Half Round 360-H02 Extruded (21855)
- ONLINEMETALS 0.063" Thick x 0.5" Hole x 0.6875" Stagger Aluminum Perforated Sheet 3003-H14-Round Hole (15704)
- ONLINEMETALS 0.063" Anodized Aluminum Sheet Black 5005 AQ (23892)
- ONLINEMETALS 0.75" Aluminum Plate MIC-6 (7805)
- ONLINEMETALS 0.063" Anodized Aluminum Sheet Black 5005 AQ (23892)
- ZORO SELECT Flat Stock, Al, 6061, 1/4 x 2 In, 3 Ft (2EYZ2)
- Onlinemetals Aluminum Sheets