Shop All Aluminum Sheets
Onlinemetals
0.125" Aluminum Sheet 3003-H14
Mfr # 8094
Zoro # G507150410
product price: $81.55
/ea
Free Shipping & Returns
$81.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.125
- Width 48
- Length 12
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 8094
- Zoro # G507150410
- Country of Origin United States
- Category Aluminum Sheets
Dimensions
Width | 48 |
Length | 12 |
Details
Thickness | 0.125 |
Material | Aluminum |
Item | Bronze Round Bar 932 |
Description
Aluminum Sheet 3003H14 offers good strength, high durability, easy machinability, high corrosion resistance, and light weight 3003 aluminum is wellsuited to outdoor and harsh environment applications due to its durability and corrosion resistance It is typically used in decorative parts, structural and vehicle trim, chemical tanks, pressure vessels, and piping
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Expanded Sheet, Rsd, 304SS, 4 x4 ft, 1/2-#16 (44S05016-48X48)
- PHIFER Door and Window Screen, Fiberglass, 60 in W, 100 ft L, 0.013 in Wire Dia, Charcoal (3003520)
- E. JAMES Rubber Cord, Neoprene, 3/16 In Dia, 100 Ft (CSNEO-3/16-100)
- ZORO SELECT Aluminum Round Tube, Aluminum, 6061-T6 Alloy Type, 6 ft L. (4468_72_0)
- ONLINEMETALS 0.75" OD x 0.125" Wall x 0.5" ID Aluminum Round Tube 6061-T6-Extruded (24388)
- ONLINEMETALS 0.75" OD x 0.032" Wall x 0.686" ID Copper Round Tube 122 (24326)
- ONLINEMETALS 0.063" Anodized Aluminum Sheet Black 5005 AQ (23892)
- ONLINEMETALS 0.063" Anodized Aluminum Sheet Black 5005 AQ (23892)
- ONLINEMETALS 0.75" x 2" x 0.125" Aluminum T-Bar 6063-T52-Extruded (21874)
- ONLINEMETALS 0.5" x 1.25" x 0.062" Brass Rectangle Tube 272-H80 (23287)
- ZORO SELECT Aluminum Sheet 6061, 24 in Overall L (1239_12_24)
- Onlinemetals Aluminum Sheets