Shop All Alloy Steel Sheets
Onlinemetals
0.125" Alloy Steel Sheet 4130-Annealed
Mfr # 9668
Zoro # G307151686
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.125
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 9668
- Zoro # G307151686
- Country of Origin United States
- Category Alloy Steel Sheets
Dimensions
Width | 36 |
Length | 12 |
Details
Item | Bronze Round Bar 510 |
Thickness | 0.125 |
Material | Alloy Steel |
Description
Alloy Steel Sheet 4130 Annealed offers good strength and weldability without compromising steel abrasion or impact resistance 4130 can also be made even stronger through heat treatment It is typically used in structural applications, gears, fasteners, and aircraft exteriors
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM-LOK White Polyvinyl Chloride Edge Trim 125 ft. L, 0.900" W (DRW-125)
- ZORO SELECT Gasket Sheet, 1/16" Thick, 1200" L, 2" W (BULK-FF-12)
- ZORO SELECT Bar Grating, Smooth, 120 in L, 36 in W, 1.0 in H, Black Painted Steel Finish (20125S100-C10)
- ZORO SELECT Black HDPE Sheet Stock 48" L x 24" W x 0.250" Thick (1ZBA2)
- ONLINEMETALS 0.5" Hole x #18 Carbon Steel Expanded A36-Standard (22553)
- ONLINEMETALS 0.04" Anodized Aluminum Sheet Dark Bronze 5005 AQ (23888)
- ONLINEMETALS 1" Acrylic Round Rod Extruded Clear (21837)
- ONLINEMETALS 0.5" Hole x #18 Carbon Steel Expanded A36-Standard (22553)
- ONLINEMETALS 0.063" Alloy Steel Sheet 4130-Annealed (9663)
- ONLINEMETALS 1.5" x 2" x 0.125" Brass Rectangle Tube 385/280-H58 (23306)
- ZORO SELECT Flat Stock, Steel, 4140, 1 x 1 In, 6 Ft L (2HKK3)
- Onlinemetals Alloy Steel Sheets