Shop All Carbon Steel Sheets
Onlinemetals
0125 Alloy Steel Round Bar 4130Normalized Cold Finish, 48 Length
Mfr # 25938
Zoro # G307081341
product price: $4.25
/ea
Sold in multiples of 2 for $8.50
$8.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Alloy Steel
- Alloy Type 4130
- Carbon Steel Standards AMS 6348, AMS 6370, AMS/MIL S-6758, ASTM A108
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 25938
- Zoro # G307081341
- Country of Origin United States
- Category Carbon Steel Sheets
Dimensions
Length | 48 |
Details
Material | Alloy Steel |
Alloy Type | 4130 |
Carbon Steel Standards | AMS 6348, AMS 6370, AMS/MIL S-6758, ASTM A108 |
Item | Bar-Round |
Description
Alloy Steel Round Bar 4130 Normalized Cold Finish offers good strength and weldability without compromising steel abrasion or impact resistance This material comes in the normalized condition and doesn't require further heat treatment It is typically used in structural applications, gears, fasteners, and aircraft exteriors
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Slotted Shim with Tab B-3"x3", 0.0075" Thickness, Pk20 (42141)
- FIBERGRATE Industrial Pultruded Grating, 120 in Span, Grit-Top Surface, ISOFR Resin, Yellow (872430)
- ZORO SELECT Tool Steel Rod, 36 in L, 29/64 in Dia. (13666_36_0)
- ZORO SELECT Flat Stock, 0.125", 1/2" W, 6 ft. (CUREC00544)
- ONLINEMETALS 0125 Alloy Steel Round Bar 4130Normalized Cold Finish, 36 Length (25938)
- ONLINEMETALS 0.125" Alloy Steel Round Bar 4130-Normalized Cold Finish (25938)
- ONLINEMETALS 20 ga. (0.0359") Carbon Steel Sheet A1008 Cold Roll (12780)
- ONLINEMETALS 0.5" Nickel Round Bar 400 (22624)
- ONLINEMETALS 0.1875" Thick x 0.1875" Hole x 0.3125" Stagger Carbon Steel Perforated Sheet A36 Round Hole (15700)
- ONLINEMETALS 0.25" Thick x 0.25" Hole x 0.375" Stagger Carbon Steel Perforated Sheet A36 Round Hole (15701)
- ZORO SELECT Carbon Steel Sheet, 4 ft L, 36 in W (12781_36_48)
- Onlinemetals Carbon Steel Sheets