Shop All Carbon Steel Sheets
Onlinemetals
0.12" Thick x 0.75" Hole x 1" Stagger Carbon Steel Perforated Sheet A36 Round Hole
Mfr # 15703
Zoro # G307151822
product price: $195.99
/ea
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 36
- Thickness 0.12
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 15703
- Zoro # G307151822
- Country of Origin United States
- Category Carbon Steel Sheets
Dimensions
Length | 36 |
Width | 36 |
Details
Thickness | 0.12 |
Material | Carbon Steel |
Item | Aluminum Sheet/Plate 2024 |
Description
Hot Roll Mild Steel Perforated Sheet A36 0125 thick x 075 Holes x 1 Stagger is often used for architectural details, ventilating, and furniture Hot Roll Mild Steel Perforated Sheet A36 offers good weldability, machinability, and can be heat treated to harden its surface Unlike cold rolled steel, Hot Rolled Steel has a rougher surface and with galvanization, it can resist corrosion well
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, Sq, 1015 LCS, 1 OD x1/8 In T, 6 Ft L (TS1X.120-72)
- AMERILUX NON-GLARE ACRYLIC SHEET (4334110)
- STARRETT 496 1/2x3/4x18 01 Flat Stock (54149)
- ZORO SELECT Annealed Stainless Flat, 24" Overall L (3F1.5X2-24)
- ONLINEMETALS 24 ga. (0.0239") Carbon Steel Sheet A1008 Cold Roll (12781)
- ONLINEMETALS 22 ga. (0.0299") Carbon Steel Sheet A1008 Cold Roll (12779)
- ONLINEMETALS 13 ga. (0.0897") Carbon Steel Sheet A1008 Cold Roll (23753)
- ONLINEMETALS 0.5" x 0.125" Brass Half Oval 360-H02 Extruded (23728)
- ONLINEMETALS 16 ga. (0.06") Carbon Steel Sheet A569/ASTM A1011 Hot Rolled (9900)
- ONLINEMETALS 11 ga. (0.1196") Carbon Steel Sheet A1008 Cold Roll (13973)
- ZORO SELECT Carbon Steel Rectangular Bar, 12" L, 2" W (18F.188X2-12)
- Onlinemetals Carbon Steel Sheets