Shop All Stainless Steel Sheets
Onlinemetals
0.12" Thick x 0.125" Hole x 0.1875" Stagger Stainless Perforated Sheet 304 Round Hole
Mfr # 13506
Zoro # G607151423
product price: $351.99
/ea
Free Shipping & Returns
$351.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24
- Length 24
- Thickness 0.12
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 13506
- Zoro # G607151423
- Country of Origin United States
- Category Stainless Steel Sheets
Dimensions
Width | 24 |
Length | 24 |
Details
Thickness | 0.12 |
Item | Bronze Hollowbar 932 |
Material | Stainless Steel |
Description
Stainless Perforated Sheet 304 offers a great mix of strength, corrosion resistance in most situations outside of marine environments, and light weight If your project is in a marine environment, choose 316 stainless 304, the most popular stainless alloy in the world, maintains its properties in high temperature situations It is typically used in aerospace, food and beverage industry, pressure containers, architectural designs and trim, cryogenic applications, and chemical processing equipment Perforated Sheet is popular for filters, covers, artwork, and security grates
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clear PETG Tube Stock 6 ft L, 1/2 in Inside Dia, 3/4 in Outside Dia (BULK-PT-PETG-11)
- ZORO SELECT Silicone Sheet, 60A, 4'x36"x3/16 (BULK-RS-S60-255)
- ZORO SELECT Clear Polycarbonate Sheet Stock 48" L x 24" W x 0.118" Thick (3GYA4)
- K&S PRECISION METALS Square Brass Tube 7/16 X .028 X 6ft (9858-6)
- ONLINEMETALS 0.75" Nom. Schedule 40 Stainless Pipe 316/316L Welded (22623)
- ONLINEMETALS 12 ga 0105 Carbon Steel Sheet A606A588A Weathering Steel, 36 x 48 (21990)
- ONLINEMETALS 0.5" x 0.5" x 0.0625" Anodized Aluminum Angle 6063-T5 Clear (22648)
- ONLINEMETALS 11" OD x 0.25" Wall x 10.5" ID Stainless Round Tube 304 (26744)
- ONLINEMETALS 0.5" x 10" Aluminum Rectangle Bar 6061-T6511-Extruded (26219)
- ONLINEMETALS 11.5" OD x 0.5" Wall x 10.5" ID Stainless Round Tube 304 (26745)
- ONLINEMETALS 2" UHMW Round Rod Black Oversized (23176)
- Onlinemetals Stainless Steel Sheets