Shop All Alloy Steel Rods
Onlinemetals
0.12" Thick x 0.125" Hole x 0.1875" Stagger Stainless Perforated Sheet 304 Round Hole
Mfr # 13506
Zoro # G607079000
product price: $2,366.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$2,366.99
Free 30-Day Returns
Key Features
- Length 120
- Material Stainless Steel
- Alloy Type 304
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 13506
- Zoro # G607079000
- Country of Origin United States
- Category Alloy Steel Rods
Dimensions
Length | 120 |
Details
Material | Stainless Steel |
Alloy Type | 304 |
Item | Sheet-Perforated |
Description
Stainless Perforated Sheet 304 offers a great mix of strength, corrosion resistance in most situations outside of marine environments, and light weight If your project is in a marine environment, choose 316 stainless 304, the most popular stainless alloy in the world, maintains its properties in high temperature situations It is typically used in aerospace, food and beverage industry, pressure containers, architectural designs and trim, cryogenic applications, and chemical processing equipment Perforated Sheet is popular for filters, covers, artwork, and security grates
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clear Polyester Film Stock 25 ft. L x 36" W x 0.01" Thick (BULK-PF-PET-46)
- ZORO SELECT Cork Sheet, Underlayment, 4.0mm T, 24x36 In (4NLW6)
- ZORO SELECT Rubber Roll, 1/8" Thickness, 36 " W (BULK-RS-P60-3)
- ZORO SELECT Foam Sheet, Open Cell, 24 in W, 24 in L, 1/8 in Thick, Pink (5GCW6)
- ONLINEMETALS 1" x 2" Stainless Rectangle Bar 17-4 PH Cond. A HRAP (20588)
- ONLINEMETALS 0.06" Thick x 0.5" Hole x 0.6875" Stagger Stainless Perforated Sheet 304 Round Hole (13511)
- ONLINEMETALS 1" Alloy Steel Round Bar 8620-Cold Finish (15009)
- ONLINEMETALS 1.5" x 1.5" x 0.125" Aluminum T-Bar 6063-T52-Extruded (20646)
- ONLINEMETALS 6" Alloy Steel Round Bar 4340-Annealed Hot Rolled Rough Turned (7417)
- ONLINEMETALS 5" Alloy Steel Round Bar 4340-Normalized Rough Turned (7413)
- ZORO SELECT Oil Hard Drill Rod, O1, #40, 0.097 In (O1D#406)
- Onlinemetals Alloy Steel Rods