Shop All Stainless Steel Sheets
Onlinemetals
0.115" Stainless Sheet 304-Annealed No. 8 Finish
Mfr # 22610
Zoro # G607069063
product price: $2,312.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$2,312.99
Free 30-Day Returns
Key Features
- Width 120
- Length 48
- Thickness 0.115
- Finish #8
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 22610
- Zoro # G607069063
- Country of Origin United States
- Category Stainless Steel Sheets
Dimensions
Width | 120 |
Length | 48 |
Details
Thickness | 0.115 |
Finish | #8 |
Item | Stainless Steel Round Tube 304 |
Material | Stainless Steel |
Description
Stainless Sheet 304304L 8 offers a great mix of strength and corrosion resistance in most situations outside of marine environments If your project is in a marine environment, choose 316 stainless 304, the most popular stainless alloy in the world, maintains its properties in high temperature situations It is typically used in aerospace, food and beverage industry, pressure containers, architectural designs and trim, cryogenic applications, and chemical processing equipment The 8 finish is a mirror finish and comes with a protective plastic film over the reflective side
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Sheet, SBR, 3/32"Thick, 12"x12", 70A (BULK-RS-SBR75-158)
- ZORO SELECT Felt, F1, 1/4 In Thick, 1/2 x 12 In (2FGX4)
- ZORO SELECT Carbon Steel Hex Bar, 6 ft L, 1 1/8 in W (18H1.125-72)
- ZORO SELECT Black HDPE Sheet Stock 48" L x 24" W x 0.250" Thick (1ZBA2)
- ONLINEMETALS 0.75" Nom. Schedule 40 Stainless Pipe 316/316L Welded (22623)
- ONLINEMETALS 7.5" OD x 0.25" Wall x 7" ID Stainless Round Tube 304 (26666)
- ONLINEMETALS 0.75" Nom. Schedule 40 Stainless Pipe 316/316L Welded (22623)
- ONLINEMETALS 0.75" HDPE Plate Black Marine Board (21740)
- ONLINEMETALS 0.063" Aluminum Sheet 5052-H32 DFARS (23896)
- ONLINEMETALS 0.75" Hole x #13 Stainless Expanded 304-Flattened (22509)
- ZORO SELECT Sheet, Silver, 24" L, 24" W, 16 ga, Mirror, SS (Super Mirror 304Mirror-16Gx24x24)
- Onlinemetals Stainless Steel Sheets