Shop All Stainless Steel Pipes
Onlinemetals
0.105" Stainless Sheet 304-Annealed No. 4 Finish
Mfr # 720
Zoro # G607079321
product price: $1,184.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$1,184.99
Free 30-Day Returns
Key Features
- Overall Pipe Length 120.5
- Material - Pipe Stainless Steel
- Wall Thickness 0.105
- Standards AMS 5513 (call for availability), ASTM A240, ASTM A480, ASTM A666 (call for availability)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 720
- Zoro # G607079321
- Country of Origin United States
- Category Stainless Steel Pipes
Dimensions
Overall Pipe Length | 120.5 |
Details
Material - Pipe | Stainless Steel |
Wall Thickness | 0.105 |
Standards | AMS 5513 (call for availability), ASTM A240, ASTM A480, ASTM A666 (call for availability) |
Item | Sheet/Plate |
Description
Stainless Sheet 304 4 offers a great mix of strength and corrosion resistance in most situations outside of marine environments If your project is in a marine environment, choose 316 stainless 304, the most popular stainless alloy in the world, maintains its properties in high temperature situations It is typically used in aerospace, food and beverage industry, pressure containers, architectural designs and trim, cryogenic applications, and chemical processing equipment The 4 finish is brushed stainless finish
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIORENTINI 31051-1Bs 1/2" Unpainted (31051-1BS)
- TYGON Tubing, 4mm I.D., 49 ft., Clear, Flexible (ACF1S1518)
- HAM-LET 1/4" Compr Stainless Steel Mini Ball Valve Inline (h-1200-SS-L-1/4)
- MOEN Body Spray (TS1320)
- ONLINEMETALS 1.25" Nom. Schedule 10 Stainless Pipe 304/304L Welded (930)
- ONLINEMETALS 0.5" Nom. Schedule 40 Stainless Pipe 304/304L Welded (943)
- ONLINEMETALS 0.75" Nom. Schedule 40 Stainless Pipe 304/304L Welded (944)
- ONLINEMETALS 6" Nom. Schedule 10 Stainless Pipe 304/304L Welded (938)
- ONLINEMETALS 1.25" Nom. Schedule 5 Stainless Pipe 304/304L Welded (914)
- ONLINEMETALS 2.5" Nom. Schedule 10 Stainless Pipe 304/304L Welded (933)
- ZORO SELECT 1/2" MNPT x 1-1/2" TBE Stainless Steel Pipe Nipple Sch 80 (E6BND02)
- Onlinemetals Pipes