Shop All Stainless Steel Blanks, Bars, and Plate Stock
Onlinemetals
0.1" Aluminum Sheet 5052-H32
Mfr # 17911
Zoro # G307076620
product price: $70.99
/ea
$70.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Alloy Type 5052
- Thickness 0.1
- Width 12
- Length 36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 17911
- Zoro # G307076620
- Country of Origin United States
- Category Stainless Steel Blanks, Bars, and Plate Stock
Dimensions
Width | 12 |
Length | 36 |
Details
Material | Aluminum |
Alloy Type | 5052 |
Thickness | 0.1 |
Standards | ASTM B209 |
Description
Aluminum Sheet 5052H32 offers high workability, strength, corrosion resistance, and it can be easily welded 5052 is stronger than 1100 or 3003 alloys, but only has a fair machinability rating It is typically used in aircraft fuel lines, sheet metal work, fuel tanks, appliances, lighting, wires, and rivets
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 4142 Flat Stock, 3/4In Wx36In L (NT14346)
- ZORO SELECT Rubber Strip, 1/8 " Thickness, 2" W (BULK-RS-N50-174)
- ZORO SELECT Foam Sheet, Crosslink, 24 in W, 24 in L, 1/2 in Thick, Black (ZUSA-XPE-84)
- ZORO SELECT Angle, Al, 6061, 1/2 In T, 3 In Leg, 8 Ft L (2EYZ1)
- ONLINEMETALS 2" OD x 0.5" Wall x 1" ID Carbon Steel Round Tube A513-Type 5 DOM (9735)
- ONLINEMETALS 6" x 4" x 0.21" Aluminum I-Beam 6061-T6-Extruded Aluminum Association (13210)
- ONLINEMETALS 0.25" OD x 0.035" Wall x 0.18" ID Copper Round Tube 122 (20154)
- ONLINEMETALS 0.125" x 1.5" Stainless Rectangle Bar 304/304L (4390)
- ONLINEMETALS 0.25" Beryllium Copper Round Bar 173 Hard Drawn (19807)
- ONLINEMETALS 10" Stainless Round Bar 17-4 PH Cond. A Rough Turned (23639)
- ZORO SELECT Annealed Stainless Flat, 36" Overall L (3F.25X1-36)
- Onlinemetals Stainless Steel Blanks, Bars, and Plate Stock