Shop All Stainless Steel Blanks, Bars, and Plate Stock
Onlinemetals
01 Alloy Steel Sheet 4130Normalized, 24 x 36
Mfr # 21153
Zoro # G007074292
product price: $222.99
/ea
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Alloy Steel
- Alloy Type 4130
- Thickness 0.1
- Width 24
- Length 36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 21153
- Zoro # G007074292
- Country of Origin United States
- Category Stainless Steel Blanks, Bars, and Plate Stock
Dimensions
Width | 24 |
Length | 36 |
Details
Material | Alloy Steel |
Alloy Type | 4130 |
Thickness | 0.1 |
Standards | AMS 6345, ASTM A505 |
Description
Alloy Steel Sheet 4130 Normalized offers good strength and weldability without compromising steel abrasion or impact resistance 4130 can also be made even stronger through heat treatment It is typically used in structural applications, gears, fasteners, and aircraft exteriors
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clear PETG Tube Stock 6 ft L, 3/4 in Inside Dia, 7/8 in Outside Dia (BULK-PT-PETG-6)
- ZORO SELECT Rubber, Gum, 1/4 In Th, 36 Inx10 Ft (BULK-RS-NAT40-208)
- ZORO SELECT Rubber Cord, FDA Buna, 1/4 In Dia, 10 Ft. (ZUSA-RC-1816)
- ZORO SELECT Neoprene Rubber Strip No Adhesive, 70A, 1/4"T x 1"W x 10 Ft L (BULK-RS-N70-90)
- ONLINEMETALS 0.031" GPO-3 Sheet Red (17913)
- ONLINEMETALS 0.25" x 1.5" Stainless Rectangle Bar 304/304L (4411)
- ONLINEMETALS 0.125" x 0.5" Stainless Rectangle Bar 316/316L (637)
- ONLINEMETALS 1.5" PEEK (Polyetheretherketone) Round Rod Natural (15380)
- ONLINEMETALS 1" Alloy Steel Hex Bar 4140/4142-Cold Finish (20242)
- ONLINEMETALS 12 ga 0105 Carbon Steel Sheet A1008 Cold Roll, 12 x 12 (20183)
- ZORO SELECT General Purpose SS, 6in Overall L (4F1X2-6)
- Onlinemetals Stainless Steel Blanks, Bars, and Plate Stock