Shop All Carbon Steel Tube Stock
Onlinemetals
0.09375" Brass Round Bar 360-H02 Extruded
Mfr # 7357
Zoro # G307082485
product price: $3.35
/ea
Sold in multiples of 3 for $10.05
$10.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Alloy Type 360
- Outside Dia. 0.094
- Length 72
- Standards ASTM B16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 7357
- Zoro # G307082485
- Country of Origin United States
- Category Carbon Steel Tube Stock
Dimensions
Outside Dia. | 0.094 |
Length | 72 |
Details
Item | Bar-Round |
Material | Brass |
Alloy Type | 360 |
Standards | ASTM B16 |
Description
Brass Round Bar 360 is also known as free machining brass due to its exceptional machinability Additionally, 360 has good corrosion resistance and strength, but it is not good for forming operations It is typically used for plumbing products, fittings, adapters, shafts, valves, screw parts, machine parts, couplings, electrical components, circuit boards, and industrial hardware
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Clear Polycarbonate Plastic Tube 6 ft. L, 8" Dia. (BULK-PT-PC-80)
- E. JAMES Rubber, Neoprene, 3/16"Thick, 12"x12", 30A (6030-3/16A)
- ZORO SELECT Plate Stock, Al, 6061, 1/4 x 12 x 12 In (61P.25X12-12)
- ZORO SELECT Semi-Clear FDA Silicone Rubber Sheet - 60A - 1/16" T x 12" W x 12" L (BULK-RS-S60CLRFDA-9)
- ONLINEMETALS 0.036" Thick x 0.1875" Hole x 0.25" Stagger Stainless Perforated Sheet 304 Round Hole (13532)
- ONLINEMETALS 0.875" OD x 0.083" Wall x 0.71" ID Carbon Steel Round Tube A513-Type 5 DOM (7772)
- ONLINEMETALS 0.625" OD x 0.095" Wall x 0.435" ID Carbon Steel Round Tube A513-Type 5 DOM (15522)
- ONLINEMETALS 1" Alloy Steel Round Bar 4130-Normalized Cold Finish (7368)
- ONLINEMETALS 0.036" Thick x 0.125" Hole x 0.1875" Stagger Carbon Steel Perforated Sheet A36 Round Hole (13529)
- ONLINEMETALS 0.875" Carbon Steel Round Bar A36 Hot Rolled (10241)
- ONLINEMETALS 1.25" OD x 0.25" Wall x 0.75" ID Carbon Steel Round Tube A513-Type 5 DOM (7785)
- Onlinemetals Carbon Steel Tube Stock