Shop All Stainless Steel Blanks, Bars, and Plate Stock
Onlinemetals
0.093" Torlon 4203 Round Rod PAI Electrical Grade Natural
Mfr # 15387
Zoro # G507075294
product price: $11.19
/ea
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Alloy Type Torlon
- Length 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 15387
- Zoro # G507075294
- Country of Origin United States
- Category Stainless Steel Blanks, Bars, and Plate Stock
Dimensions
Length | 12 |
Details
Material | Plastic |
Alloy Type | Torlon |
Description
Plastic Round Rod Torlon 4203 provides high strength, low friction, superior electrical insulation, high wear resistance, chemical resistance, and high resistance to radiation Torlon also can resist continuous exposure to temperaturs up to 500 F It is typically used in nonlubricated bearings, seals, valves, compressor parts, piston parts, bearing cages, electrical component, and high temperature seals
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" Comm. Grade Buna-N Rubber Strip, 4"x36", Black, 70A (BULK-RS-H70-917)
- ZORO SELECT Flat Stock, Steel, 4140, 3/8 x 2 In, 3 Ft L (2HKE9)
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 1 1/2 in W, 50 ft L, 3/16 in Thick, Black (CNES5931611250T)
- ZORO SELECT Felt, F3, 1/4 In Thick, 2 x 120 In (2FJA1)
- ONLINEMETALS 0.75" Titanium Round Bar Grade 2 (6789)
- ONLINEMETALS 1" x 1.25" Carbon Steel Rectangle Bar 1018 Cold Finish (22236)
- ONLINEMETALS 0.875" ID x 2" OD Bearing Bronze Hollowbar 932 (SAE 660) Cast Oversized (13995)
- ONLINEMETALS 2" UHMW-Virgin Round Rod Natural Oversized (12547)
- ONLINEMETALS 0.75" Polypropylene Sheet Natural Stress Relieved (15658)
- ONLINEMETALS 0.25" x 1.5" Aluminum Bronze Rectangle Bar 954 Cast Oversized (14290)
- ONLINEMETALS 0.15625" OD x 0.032" Wall x 0.09225" ID Brass Round Tube-H58 Seamless (4373)
- Onlinemetals Stainless Steel Blanks, Bars, and Plate Stock