Shop All Titanium Sheets
Onlinemetals
0.093" Titanium Sheet Grade 2
Mfr # 10593
Zoro # G507150496
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.093
- Width 12
- Length 12
- Material Titanium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 10593
- Zoro # G507150496
- Country of Origin United States
- Category Titanium Sheets
Dimensions
Width | 12 |
Length | 12 |
Details
Item | Stainless Steel Round Bar 347 |
Thickness | 0.093 |
Material | Titanium |
Description
Titanium Sheet Grade 2 offers a high strengthtoweight ratio, high corrosion resistance, high operating temperatures, and light weight Grade 2 is a commercially pure titanium grade that has a strength comparable to 6061T6 aluminum It is typically used in aerospace components, automotive components, cryogenic vessels, heat exchangers, condenser tubing, and pickling baskets
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbon Steel Rectangular Bar, 24" L, 4" W (HF/2504-24)
- ZORO SELECT Bar Grating, Smooth, 36 in L, 24 in W, 1.0 in H, Galvanized Steel Finish (22188S100-B3)
- ZORO SELECT Plate Stock, Tread, 3003 Al, 1/4In T, 1x 4Ft (03P.25X12-48)
- ZORO SELECT Rubber Cord, Buna, 1/2 In, 10 Ft. (ZUSA-RC-609)
- ONLINEMETALS 1" Titanium Plate Grade 2 (12682)
- ONLINEMETALS 1" Aluminum Square Bar 6063-T52 (26162)
- ONLINEMETALS 1" x 0.0625" Anodized Aluminum Square Tube 6063-T5 Clear (22659)
- ONLINEMETALS 1.5" Aluminum Square Bar 6063-T52 (26163)
- ONLINEMETALS 1.5" Hole x #6 Carbon Steel Expanded A36-Standard (22563)
- ONLINEMETALS 0.5" Titanium Plate Grade 2 (12678)
- ZORO SELECT Sheet, Titanium, 0.02" Thick, 24" L, 12" W (G2 TI0.02x12x241)
- Onlinemetals Titanium Sheets