Shop All Titanium Sheets
Onlinemetals
0.093" Titanium Sheet Grade 2
Mfr # 10593
Zoro # G007150545
Free Shipping & Returns
$769.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.093
- Width 36
- Length 24
- Material Titanium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Onlinemetals
- MFR # 10593
- Zoro # G007150545
- Country of Origin United States
- Category Titanium Sheets
Dimensions
Width | 36 |
Length | 24 |
Details
Item | Stainless Steel Round Bar 347 |
Thickness | 0.093 |
Material | Titanium |
Description
Titanium Sheet Grade 2 offers a high strengthtoweight ratio, high corrosion resistance, high operating temperatures, and light weight Grade 2 is a commercially pure titanium grade that has a strength comparable to 6061T6 aluminum It is typically used in aerospace components, automotive components, cryogenic vessels, heat exchangers, condenser tubing, and pickling baskets
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Black Carbon Fiber Rod Stock 1 ft. L, 3/4" Dia. (BULK-CR-CF-9)
- TRIM-LOK Edge Grip Seal, EPDM, 100 ft Length, 0.70075 in Overall Width, Style: Trim with a Top Bulb (4100B3X3/32A-100)
- ZORO SELECT Felt Sheets (BULK-FS-F5-100)
- ZORO SELECT SS Plate 304, 12 in Overall W (304 SS0.03x12x483)
- ONLINEMETALS 12" OD x 1" Wall x 10" ID Stainless Round Tube 304 (26748)
- ONLINEMETALS 1" x 0.0625" Anodized Aluminum Square Tube 6063-T5 Clear (22659)
- ONLINEMETALS 0.5" Titanium Plate Grade 2 (12678)
- ONLINEMETALS 1" Aluminum Square Bar 6063-T52 (26162)
- ONLINEMETALS 1.5" Aluminum Square Bar 6063-T52 (26163)
- ONLINEMETALS 1.5" Hole x #6 Carbon Steel Expanded A36-Standard (22563)
- ONLINEMETALS 1.5" Hole x #6 Carbon Steel Expanded A36-Standard (22563)
- Onlinemetals Titanium Sheets