Shop All Titanium Sheets
Onlinemetals
0.09" Titanium Sheet 6Al-4V Grade 5
Mfr # 25702
Zoro # G807150547
product price: $3,810.99
/ea
Free Shipping & Returns
$3,810.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.09
- Width 48
- Length 24
- Material Titanium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 25702
- Zoro # G807150547
- Country of Origin United States
- Category Titanium Sheets
Dimensions
Width | 48 |
Length | 24 |
Details
Item | Stainless Steel Round Tube 304 |
Thickness | 0.09 |
Material | Titanium |
Description
Titanium SheetPlate 6AL4V offers a high strengthtoweight ratio, light weight, and excellent corrosion resistance 6AL4V, also known as Grade 5 titanium, is the most popular grade on the market It is typically used in blades, discs, rings, aerospace, automotive parts, fasteners, pressure vessels, cases, hubs, and forgings
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Felt Strip, F13, 1/4 In T, 1 1/2 x 60 In (2FKG5)
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 36 in W, 10 ft L, 1/4 in Thick, Red (ZUSASSR-16)
- STEELWORKS 114x3618GA Slot Angle (11112)
- ZORO SELECT Rod, Aluminum, 6061, 1 1/4 In Dia x 3 Ft L (61R1.25-36)
- ONLINEMETALS 0.5" Hole x #13 Carbon Steel Expanded A36-Flattened (22496)
- ONLINEMETALS 2" x 0.12" Aluminum Square Tube 6061-T6-Extruded Radius Corner (23438)
- ONLINEMETALS 1" Aluminum Square Bar 6063-T52 (26162)
- ONLINEMETALS 1" Titanium Plate Grade 2 (12682)
- ONLINEMETALS 1.5" Hole x #6 Carbon Steel Expanded A36-Standard (22563)
- ONLINEMETALS 1" Aluminum Square Bar 6063-T52 (26162)
- ZORO SELECT Sheet, Titanium, 0.125" Thick, 12" L, 12" W (G2 TI0.125x12x121)
- Onlinemetals Titanium Sheets