Shop All Titanium Sheets
Onlinemetals
0.09" Titanium Sheet 6Al-4V Grade 5
Mfr # 25702
Zoro # G607150273
product price: $1,767.99
/ea
Free Shipping & Returns
$1,767.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.09
- Width 24
- Length 24
- Material Titanium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 25702
- Zoro # G607150273
- Country of Origin United States
- Category Titanium Sheets
Dimensions
Width | 24 |
Length | 24 |
Details
Item | Stainless Steel Round Tube 304 |
Thickness | 0.09 |
Material | Titanium |
Description
Titanium SheetPlate 6AL4V offers a high strengthtoweight ratio, light weight, and excellent corrosion resistance 6AL4V, also known as Grade 5 titanium, is the most popular grade on the market It is typically used in blades, discs, rings, aerospace, automotive parts, fasteners, pressure vessels, cases, hubs, and forgings
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Shim Stock, Sheet, PVC, 0.0125In, Black, PK10 (44650)
- ZORO SELECT Black ABS Sheet Stock 48" L x 24" W x 0.188" Thick (1ZBT5)
- POLY-AMERICA 6MIL 10 X 100FT. CLEAR POLY SHEETING (CFHK0610C)
- E. JAMES Sheet Rubber, 1/4, 6" X 5ft SBR Black (1500-1/4X6X5)
- ONLINEMETALS 0.5" Hole x #13 Carbon Steel Expanded A36-Flattened (22496)
- ONLINEMETALS 1.5" Aluminum Square Bar 6063-T52 (26163)
- ONLINEMETALS 1" Aluminum Square Bar 6063-T52 (26162)
- ONLINEMETALS 12" OD x 1" Wall x 10" ID Stainless Round Tube 304 (26748)
- ONLINEMETALS 1" x 0.0625" Anodized Aluminum Square Tube 6063-T5 Clear (22659)
- ONLINEMETALS 1" Titanium Plate Grade 2 (12682)
- ZORO SELECT Plate, Titanium, 0.25" Thick, 6" L, 6" W (G2 TI0.25x6x61)
- Onlinemetals Titanium Sheets