Shop All Titanium Sheets
Onlinemetals
0.08" Titanium Sheet 6Al-4V Grade 5
Mfr # 25701
Zoro # G007150576
product price: $1,535.99
/ea
Free Shipping & Returns
$1,535.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.08
- Width 24
- Length 24
- Material Titanium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 25701
- Zoro # G007150576
- Country of Origin United States
- Category Titanium Sheets
Dimensions
Width | 24 |
Length | 24 |
Details
Item | Stainless Steel Round Tube 304 |
Thickness | 0.08 |
Material | Titanium |
Description
Titanium SheetPlate 6AL4V offers a high strengthtoweight ratio, light weight, and excellent corrosion resistance 6AL4V, also known as Grade 5 titanium, is the most popular grade on the market It is typically used in blades, discs, rings, aerospace, automotive parts, fasteners, pressure vessels, cases, hubs, and forgings
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIBERGRATE Molded Grating, 60 in Span, Grit-Top Surface, Corvex Resin, Dark Gray (878910)
- ZORO SELECT Blue Cast Acrylic Sheet Stock 12" L x 12" W x 1/8" Thick (PS-CACT-113)
- ZORO SELECT Water Hard Drill Rod, W1, 1/8, 0.125 In (W1D186)
- ZORO SELECT 1/16" Comm. Grade Buna-N Rubber Sheet, 12"x24", Black, 60A (BULK-RS-H60-246)
- ONLINEMETALS 1" Aluminum Square Bar 6063-T52 (26162)
- ONLINEMETALS 2" x 0.12" Aluminum Square Tube 6061-T6-Extruded Radius Corner (23438)
- ONLINEMETALS 1" x 0.0625" Anodized Aluminum Square Tube 6063-T5 Clear (22659)
- ONLINEMETALS 0.5" Titanium Plate Grade 2 (12678)
- ONLINEMETALS 1" Titanium Plate Grade 2 (12682)
- ONLINEMETALS 1.5" Aluminum Square Bar 6063-T52 (26163)
- ONLINEMETALS 1.5" Hole x #6 Carbon Steel Expanded A36-Standard (22563)
- Onlinemetals Titanium Sheets