Shop All Titanium Sheets
Onlinemetals
0.08" Titanium Sheet 6Al-4V Grade 5
Mfr # 25701
Zoro # G007150477
product price: $1,217.99
/ea
Free Shipping & Returns
$1,217.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.08
- Width 36
- Length 12
- Material Titanium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 25701
- Zoro # G007150477
- Country of Origin United States
- Category Titanium Sheets
Dimensions
Width | 36 |
Length | 12 |
Details
Item | Stainless Steel Round Tube 304 |
Thickness | 0.08 |
Material | Titanium |
Description
Titanium SheetPlate 6AL4V offers a high strengthtoweight ratio, light weight, and excellent corrosion resistance 6AL4V, also known as Grade 5 titanium, is the most popular grade on the market It is typically used in blades, discs, rings, aerospace, automotive parts, fasteners, pressure vessels, cases, hubs, and forgings
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS PTFE Plastic Rod 1 ft L, 3/4 in Dia. (BULK-PR-PTFE-40)
- ZORO SELECT PVC Type 1 Plastic Sheet 32" L x 16" W x 1/8" Thick (BULK-PS-PVC-358)
- FROST KING Sheetroll Clr' 25'X6Mil (P1025/6)
- TRIM-LOK Edge Grip Seal, EPDM, 25 ft Length, 0.92 in Overall Width, Style: Trim with a Top Bulb (6100B3X1/8A-25)
- ONLINEMETALS 0.5" Titanium Plate Grade 2 (12678)
- ONLINEMETALS 0.5" Hole x #13 Carbon Steel Expanded A36-Flattened (22496)
- ONLINEMETALS 1.5" Hole x #6 Carbon Steel Expanded A36-Standard (22563)
- ONLINEMETALS 12" OD x 1" Wall x 10" ID Stainless Round Tube 304 (26748)
- ONLINEMETALS 1.5" Aluminum Square Bar 6063-T52 (26163)
- ONLINEMETALS 1" Aluminum Square Bar 6063-T52 (26162)
- ONLINEMETALS 1.5" Aluminum Square Bar 6063-T52 (26163)
- Onlinemetals Titanium Sheets